Shop All Pallets
Zoro Select
Pallet, 48 in L, 40 in W, 5 1/5 in H
Mfr # 40X48 EXPORT PALLET BLK NESTABLE PP
Zoro # G007055994
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pallet Entry 4-Way
- Dynamic Load Capacity 1,500 lb
- Static Load Capacity 3,500 lb
- Length 48 in
- Width 40 in
Product Information
- Brand Zoro Select
- MFR # 40X48 EXPORT PALLET BLK NESTABLE PP
- Zoro # G007055994
- Country of Origin United States
- Category Pallets
Dimensions
Length | 48 in |
Width | 40 in |
Height | 5 3/16 in |
Details
Item | Pallet |
Pallet Entry | 4-Way |
Dynamic Load Capacity | 1,500 lb |
Static Load Capacity | 3,500 lb |
Color | Black |
Pallet Material | Recycled High Density Polypropylene |
Description
Pallet, Nestable, 4-Way, Dynamic Load Capacity 1,500 lb, Static Load Capacity 3,500 lb, Length 48 in, Width 40 in, Height 5 3/16 in, Rackable Capacity Not Applicable, Black, Pallet Material Recycled High Density Polypropylene, Standards ISPM 15 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Pipeline 24" White Melamine Shelf, PK2 (PSORSLF24-MLWH)
- ECONOCO Folding Dump Table, White (DT48/W)
- AT-A-GLANCE Level Gauge, Tank, 14 In, 1.5 In NPT (L-1.5-14)
- TENNSCO Boltless Shelf, 15"D x 48"W, Carbon Steel (ZAES-4815D)
- ZORO SELECT Extruded Aluminum Pallet, 48 in L, 48 1/4 in W, 6 in H (1MCU2)
- ZORO SELECT Recycled High Density Polyethylene Pallet, 48 in L, 40 in W, 6 in H (2PE64)
- ZORO SELECT HDPE Pallet Cones, 4 1/5 in H (03-500-828-O)
- ZORO SELECT Aluminum Pallet, 15 1/2 in L, 21 in W, 1 1/2 in H (12G966)
- ZORO SELECT High Density Virgin Polyethylene Pallet, 47 1/4 in L, 47 1/4 in W, 6 in H (PLPG-4848)
- ZORO SELECT Polyethylene Pallet, 48 in L, 40 in W, 6 1/8 in H (RACX FDA APPROVED)
- VESTIL Steel Pallet, 48 in L, 40 in W, 4.75 H (SPL-4048)
- Zoro Select Pallets