Shop All Paint Strainers
Zoro Select
Paint Edger Pad Refill, 4-3/4x3-1/2In, PK3
Mfr # 2FDK9
Zoro # G2960492
product price: $3.49
/pk 3, $1.16/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 3/4 in
- Color White
- Width 3 1/2 in
- For Use With 2FDK6
- Material Polystyrene
Product Information
- Brand Zoro Select
- MFR # 2FDK9
- Zoro # G2960492
- UPC # 190735442715
- Country of Origin China
- Category Paint Strainers
Dimensions
Length | 4 3/4 in |
Width | 3 1/2 in |
Overall Length | 4 3/4 in |
Overall Width | 3 1/2 in |
Details
Item | Paint Edger Refill |
Color | White |
For Use With | 2FDK6 |
Material | Polystyrene |
Construction | Polystyrene |
Application | Paints, Stains |
Number Included | 3 |
Product Type | Refill Pad |
Lighted | No |
Description
Paint Edger Refill, Product Type Refill Pad, Lighted No, 4 3/4 in Overall Length, 3 1/2 in Overall Width, Material Polystyrene, Application Paints, Stains, Color White, Number Included 3, Compatible with Grainger Part Number 2FDK6, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY 18" Paint Roller Cover, 1/2" Nap, Nylon/Polyester (144602183)
- HYDE Extension Pole, Length 5 1/2 to 8 1/2 Ft (28680)
- BEDFORD PRECISION PARTS Bedford Precision 50' x 3/8in 4000 PSI Pressure Washer Hose Assembly, Replacement for (13-2542)
- TOUGH COAT ADVANCED Spray Paint (K00929008)
- ZORO SELECT Paint Edger, 4-3/4 In L, 3-1/2 In W (2FDK6)
- GERSON STRAINERS MED POLY LINT FREE 1000/cs (GE010701)
- GERSON Elite Dispenser Starter Kit 125 micron (012001-010914B)
- IDEALFOLD Cheesecloth, Grade 90, 60 yd. L x 36 In. W (BIDF4436360)
- BINKS Disp Tank Strainer, 10-5/8In, 2.8gal, PK20 (PTS-2GAL-K20-200)
- SHUR-LINE Tear Resist Paint Pad Refill, 3-3/4inx9in (2006127)
- TRIMACO Paint Strainer Bag, 20 in. L, PK25 (11313/25)
- Zoro Select Paint Strainers