Shop All Paint Strainers
Zoro Select
Paint Edger, 4-3/4 In L, 3-1/2 In W
Mfr # 2FDK6
Zoro # G1595526
original price:
$2.35
4% off
new price: $2.25
/ea
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 3/4 in
- Color Blue
- For Use With All Paints And Stains
- Width 3 1/2 in
- Construction Plastic
Product Information
- Brand Zoro Select
- MFR # 2FDK6
- Zoro # G1595526
- UPC # 190735442685
- Country of Origin China
- Category Paint Strainers
Dimensions
Length | 4 3/4 in |
Width | 3 1/2 in |
Overall Length | 4 3/4 in |
Overall Width | 3 1/2 in |
Details
Item | Handheld Pad |
Color | Blue |
For Use With | All Paints And Stains |
Construction | Plastic |
Material | Plastic |
Application | Paints, Stains |
Product Type | Paint Edger |
Lighted | No |
Number Included | 1 |
Description
Handheld Pad, Product Type Paint Edger, Lighted No, 4 3/4 in Overall Length, 3 1/2 in Overall Width, Material Plastic, Application Paints, Stains, Color Blue, Number Included 1, For Use With All Paints And Stains
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Airless Spray Gun Tip, Sz 0.019 (0516726)
- DEFT Semi-Gloss Clear Oil-Based Brushing Lacquer 1 gal (DFT011/01)
- RUST-OLEUM Rust Preventative Spray Paint, Fluorescent Orange, Fluorescent, 14 oz (2255838)
- SEM PRODUCTS HAZ RED 2-TONE PEARL PIGMENT 2oz (SE35212)
- ZORO SELECT Paint Edger Pad Refill, 4-3/4x3-1/2In, PK3 (2FDK9)
- PREMIER Strainer Bag, Elastic Top, 5 gal., PK25 (60597)
- WORK TOOLS Whizz 2-Wheel Edge Painter Replacement Pad, PK 2 (20156)
- TRIMACO Cone Paint Strainer, 5 in.L, 9 in.W, PK1000 (11105)
- DEROYAL Cone Paint Strainer, Nylon Mesh, PK4 (NS-4P)
- GERSON Elite Paint Strainer - 125 Micron X-Fine Blue Mesh, 125-Count, Case of 4, 500PK (010914B)
- GERSON Elite Dispenser Starter Kit 125 micron (012001-010914B)
- Zoro Select Paint Strainers