Shop All Storage Pails & Buckets
Zoro Select
Paint Can, 1 gal., Rectangular
Mfr # MF128UL-125
Zoro # G0351569
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 gal
- Color Silver
- Shape Rectangular
- Length 6-5/8"
- Width 4 5/32 in
Product Information
- Brand Zoro Select
- MFR # MF128UL-125
- Zoro # G0351569
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Length | 6-5/8" |
Width | 4 5/32 in |
Height | 9 1/2 in |
Depth | 6 5/8 in |
Overall Height | 9 1/2 in |
Overall Width | 4 1/8 in |
Overall Length | 6 5/8 in |
Description
Paint Can, Includes Handle Yes, Lid Type Screw Top, Material Steel, Lining Lined, Overall Height 9 1/2 in, Overall Width 4 1/8 in, Shape Rectangular, Volume Capacity 1 gal, Color Silver, Includes Lid No, Overall Length 6 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf Split Sleeve, 1"W, 8 Sleeves (5GRT8)
- SALSBURY INDUSTRIES Wardrobe Locker, 38-1/4" W, 18" D, 74" H, (3) Wide, (6) Openings, Gray (92368GY-U)
- KNAPE & VOGT Bracket 182 Series Blk 14.5In (182 BLK 14.5)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (33.5-202)
- ZORO SELECT Pail, Screw Top, Round, 6 gal, PE, White (GTH6R-SC-W)
- ZORO SELECT Pail, 5.0 gal., Plastic Handle, Natural (ROP2150-NP)
- ZORO SELECT Pail, Open Head, Round, 5 gal, Steel, Gray (OH5-24/DC24LL-RIG)
- ZORO SELECT 2 gal Open Head Pail, White, HDPE (ROP2120-WM)
- ZORO SELECT Plastic Lid, Polypropylene (3E1AH)
- ZORO SELECT Pail, Open Head, Square, 4 gal, PE, Red (SQ2140R)
- PIPELINE PACKAGING Open Head Pail, HDPE, Yellow, 5 gal., Height: 14.6" (01-05-048-00145)
- Zoro Select Storage Pails & Buckets