Shop All Pain & Fever
Zoro Select
Pain Relief, Tablet, 200mg Size, PK24
Mfr # 10064
Zoro # G6880629
original price:
$2.45
6% off
new price: $2.29
/pk 24, $0.10/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Medicinal Type Pain Relief
- Medicinal Form Tablet
- Medicinal Count 12 x 2
- Package Type - First Aid and Wound Care Box, Wrapped Packets
- Medicinal Strength Regular Strength
Product Information
- Brand Zoro Select
- MFR # 10064
- Zoro # G6880629
- UPC # 347682100643
- Country of Origin United States
- Category Pain & Fever
Dimensions
Size | 200mg |
Details
Medicinal Type | Pain Relief |
Item | Pain Relief |
Medicinal Form | Tablet |
Medicinal Count | 12 x 2 |
Package Type - First Aid and Wound Care | Box, Wrapped Packets |
Medicinal Strength | Regular Strength |
Medicinal Flavor | Unflavored |
Formula | Ibuprofen |
Flavor | Unflavored |
Compatible Manufacturer Part Number | 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI |
Strength | Regular Strength |
Number of Individual Doses | 12 |
Individually Dosed | Individually Dosed |
Exterior Package Type | Box |
Format | Tablet |
Unit Count | 24 |
Active Ingredient | Ibuprofen |
Unit Dose | 200 mg |
Label Language | Spanish |
Dose Package Type | Packets |
Purpose | Fever Reducer, Pain Relief |
Description
Pain Relief, Active Ingredient Ibuprofen, Dose Package Type Packets, Unit Dose 200 mg, Number of Individual Doses 12, Format Tablet, Exterior Package Type Box, Compatible Manufacturer Part Number 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI, Strength Regular Strength, Flavor Unflavored, Individually Dosed Individually Dosed, Label Language Spanish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Hazmat Bill of Lading Forms, Hazmat, PK250 (956)
- KAPAK BY AMPAC Chain of Custody Bag, 13inLx10inW, PK500 (EVD 1013)
- MCKESSON MooreBrand Double Hook and Loop Closure Elastic Bandage, 6 Inch x 4-1/2 Yard, 10PK (80861)
- FIRST AID ONLY Refill for SmartCompliance General Business Cabinet, Rubber Tourniquet, 1 x 18 (FAE-7022)
- ZORO SELECT Pain Relief, Tablet, 500mg Size, PK24 (17564)
- ZORO SELECT Pain Relief, Tablet, 325mg Size, PK24 (11664)
- ZORO SELECT Pain Relief, Tablet, 565mg Size, PK100 (22833)
- ZORO SELECT Pain Relief, Tablet, 50 x 2, PK400 (90780)
- ZORO SELECT Pain Relief, Tablet, 565mg Size, PK200 (22847)
- ZORO SELECT Pain Relief, Tablet, 125 x 2,200mg, PK250 (90109)
- PHYSICIANSCARE PhysiciansCare Ibuprofen (90015-004)
- Zoro Select Pain & Fever