Shop All Storage Pails & Buckets
Zoro Select
Pail, Screw Top, Round, 5 gal, Plastic, Blue
Mfr # GBTH5R-SC-BL
Zoro # G8920834
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5 gal
- Shape Round
- Diameter 11 9/16 in
- Height 14 7/8 in
- Material Plastic
Product Information
- Brand Zoro Select
- MFR # GBTH5R-SC-BL
- Zoro # G8920834
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 11 9/16 in |
Height | 14 7/8 in |
Overall Height | 14 7/8 in |
Overall Diameter | 11 5/8 in |
Details
Item | Pail |
Capacity | 5 gal |
Color | Blue |
Shape | Round |
Material | Plastic |
Opening Type | Screw Cap |
Lid Included | No |
Used For | Liquids |
Finish | Unfinished |
Handle Material | Plastic |
Includes | Pail; 70mm Screw Cap |
Standards | UN Rated |
Includes Lid | Yes |
Volume Capacity | 5 gal |
Stackable | Yes |
Maximum Operating Temperature | 160 Degrees F |
Bucket/Pail Material | Plastic |
Head/Closure Type | Screw Top |
Description
Pail, Bucket/Pail Material Plastic, Color Blue, Handle Material Plastic, Head/Closure Type Screw Top, Includes Lid Yes, Maximum Operating Temperature 160 Degrees F, Overall Diameter 11 5/8 in, Overall Height 14 7/8 in, Overall Width Not Applicable, Shape Round, Standards UN Rated, Volume Capacity 5 gal, Overall Length Not Applicable, Finish Unfinished, Inside Length Not Applicable, Inside Width Not Applicable, Stackable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 1-1/2 In. Single Rod (Straight) Steel Pegboard Hook for LocBoard 5 Pack (51110)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1480 SD)
- ZORO SELECT Capseal, Round Head, 2 In., Poly, PK10 (GSAMBA20)
- GLOBAL INDUSTRIAL Safety U-Rack, 10,000 lb. Capacity, 25W x 4D x 20H (952201)
- ZORO SELECT Pail, Screw Top, Round, 5 gal, Plast, Natural (GBTH5R-SC-N)
- ZORO SELECT 5 gal Open Head Pail W/ Lid, Plastic Handle, White, HDPE (MNG8005-WL)
- ZORO SELECT Pail, 3.5 gal., Plastic Handle, White (ROP2135-WP)
- ZORO SELECT Pail, 6.5 gal., Plastic Handle, White, W/Lid (MNG8006-WL)
- ZORO SELECT Pail, Open Head, Round, 5 gal, Steel, Gray (OH5-24/DC24LL-RIG)
- ZORO SELECT 5 gal Open Head Pail, 12-3/8 in Dia, 14-3/4 in H, Yellow, HDPE (ROP2150Y-M)
- ALL-SOURCE 5 Gal. White Pail with Red Logo (05GD0368120)
- Zoro Select Storage Pails & Buckets