Shop All Storage Pails & Buckets
Zoro Select
Pail, Open Head, Round, 1.2 gal, HDPE, White
Mfr # 51911
Zoro # G4123463
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1.2 gal
- Color White
- Shape Round
- Diameter 8 in
- Height 8 in
Product Information
- Brand Zoro Select
- MFR # 51911
- Zoro # G4123463
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 8 in |
Height | 8 in |
Overall Height | 8 in |
Overall Diameter | 8 in |
Details
Item | Pail |
Capacity | 1.2 gal |
Color | White |
Shape | Round |
Material | HDPE |
Opening Type | Open Head |
Lid Included | No |
Use Lid Number | Mfr. No. 52835 |
Used For | Solids |
Finish | Unfinished |
Handle Material | Plastic |
Standards | UN Rated |
Stackable | Yes |
Stacking Capacity | 350 lb |
Volume Capacity | 1.2 gal |
Bucket/Pail Material | Plastic |
Includes Lid | No |
Head/Closure Type | Open Head |
Description
Pail, Bucket/Pail Material Plastic, Color White, Handle Material Plastic, Head/Closure Type Open Head, Includes Lid No, Overall Diameter 8 in, Overall Height 8 in, Overall Width Not Applicable, Shape Round, Standards UN Rated, Volume Capacity 1.2 gal, Overall Length Not Applicable, Finish Unfinished, Inside Length Not Applicable, Inside Width Not Applicable, Stackable Yes, Stacking Capacity 350 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRESTON Tool Hook, 6-3/16in.Projection, 22 lb., PK5 (853229-51)
- ADEPTUS Adeptus Solid Wood 76152 6 Drawer Wide Roll Cart (76152)
- ENPAC Drum Cover, 55 gal., Polyethylene, Black (3065-BK)
- DAYTON Drum Lifter, 55 gal., 800 lb. (30YP27)
- ZORO SELECT Pail, 5.0 gal., Open Head, Natural (ROP2150-NM)
- ZORO SELECT Pail, 3.5 gal., Plastic Handle, White (ROP2135-WP)
- ZORO SELECT Pail, 2.0 gal., Plastic Handle, White (ROP2120-WP)
- ZORO SELECT Pail Kit, Plastic (FISHER2)
- ZORO SELECT Plastic Lid, Polypropylene (3E1AH)
- ZORO SELECT Pail, Open Head, Round, 7 gal, PE, Natural (GN2170-CDL)
- VESTIL Tear-Tab Lid & Plastic Spout LID-54-PWST 3, 5 & 6 Gal Open Head Pails (LID-54-PWST)
- Zoro Select Storage Pails & Buckets