Shop All Drum Covers, Liners & Inserts
Zoro Select
Pail Liner, Natural, Liner, 13-1/2" H, PK5
Mfr # G1117-PL
Zoro # G4595020
original price:
$21.89
5% off
new price: $20.79
/pk 5, $4.16/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5 gal
- Color Natural
- Shape Round
- Diameter 11-1/4"
- Length 11 1/4 in
Product Information
- Brand Zoro Select
- MFR # G1117-PL
- Zoro # G4595020
- Country of Origin United States
- Category Drum Covers, Liners & Inserts
Dimensions
Diameter | 11-1/4" |
Length | 11 1/4 in |
Width | 11 1/4 in |
Height | 13-1/2" |
Drum Dia. | 11 1/4 in |
Overall Height | 13 1/2 in |
Overall Width | 11 1/4 in |
Opening Diameter | 11 1/4 in |
Description
Pail Liner, Color Natural, For Drum Capacity 5 gal, Material HDPE, Overall Height 13 1/2 in, Seam Construction Seamless, Static Control Type Antistatic, Thickness 15 mil, Features Contoured Lip Snaps Over Top Rim of Pail to Prevent Slippage, Perfect for Batch Mixing, For Holding Adhesives, Inks, Paints, For Use With Mfr. No. ROP2150BK-M, ROP2150-NM, ROP2150-NP, ROP2150-WM, ROP2150-WP, ROP2150BL-M, ROP2150BL-P, ROP2150GR-M, ROP2150R-M, ROP2150R-M-GRAINGER, ROP2150Y-M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Two-Tier Chair Cart (4199BL)
- ZORO SELECT Shelving Bracket, Galvanized Steel (1WDR1)
- ZORO SELECT Structural Pipe Fitting, Single-Swivel Socket, Cast Iron, 0.75 in Pipe Size (30LX18)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HDCD243678-3B95)
- ZORO SELECT Drum Cover, 55 Gal, Steel, w/Bung Fittings (1655CVR2X3/4-L)
- ZORO SELECT White Cover, 16 Gauge (P2215KIT)
- ZORO SELECT White Cover, 18 Gauge (P1812KIT)
- ZORO SELECT Pail Liner, Natural, 5 gal, LDPE, PK100 (G1116-PL-LD)
- ZORO SELECT Drum Liner, Natural, 55 gal, LDPE, PK20 (G5515-34-25-G4)
- ZORO SELECT White Cover, 18 Gauge, for 1MKZ6, etc. (P1412KIT)
- VESTIL 55 Gal Drum Cover, Closed Head, Polyethylene, Clear, 5PK (DC-TP)
- Zoro Select Drum Covers, Liners & Inserts