Shop All Bucket Lids & Accessories
Zoro Select
Pail Lid, Black, Tear tab, 1-3/16 in. H
Mfr # ROP2100CVR-TT-BK
Zoro # G4171286
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tear Tab
- Diameter 12 1/4 in
- Length 12 1/4 in
- Width 12 1/4 in
- Height 1 3/16 in
Product Information
- Brand Zoro Select
- MFR # ROP2100CVR-TT-BK
- Zoro # G4171286
- Country of Origin United States
- Category Bucket Lids & Accessories
Dimensions
Diameter | 12 1/4 in |
Length | 12 1/4 in |
Width | 12 1/4 in |
Height | 1 3/16 in |
Overall Diameter | 12 1/4 in |
Details
Item | Plastic Pail Lid |
Type | Tear Tab |
Color | Black |
Material | Plastic |
Shape | Round |
UN Rating Solid | 1H2/Y27/S |
Includes | Gasket, UV Protection |
Standards | FDA Compliant |
Temperature Range | 150 Degrees F |
For Use With | Mfr. No. ROP2150BK-M |
For Use with Model Number | ROP2150BK-M |
Compatible Manufacturer Model Number | ROP2150BK-M |
Product Type | Tear Tab |
Series | Rightpail |
Lid Type | Gasketed; Snap-On; Tear Tab |
For Container Type | Pail |
Description
Plastic Pail Lid, Color Black, Compatible Grainger Part Number 49EN34, Compatible Manufacturer Model Number ROP2150BK-M, Material Plastic, Overall Diameter 12 1/4 in, Overall Length Not Applicable, Overall Width Not Applicable, Shape Round, Standards FDA Compliant, For Container Type Pail, Lid Type Gasketed; Snap-On; Tear Tab, Product Type Tear Tab, Series Rightpail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 8" Metal Wire Scan Hook: 0.225" Dia., PK50 (700818)
- VIDEO MOUNT PRODUCTS BRUSH PLATE FILLER (ER-BP2)
- LEWISBINS Gray Plastic Lid (CSN2117-1 Gray)
- HOMAK Homak HMHA01018001 18 Drawer Parts Organizer (HMHA01018001)
- ZORO SELECT Plastic Pail Lid, White, Round, 2-3/4", PK10 (GSC76R-10)
- ZORO SELECT Plastic Pail Lid, Blue, Tear tab, 1-3/16inH (ROP2100CVR-TT-BL)
- ZORO SELECT Lid, Blue, Spout w/Tear Tab, 1-3/16 in. H (ROP2100CVR-F-TT-BL)
- ZORO SELECT Lid, White, Spout w/Tear Tab, 3/4 in. H (ROP2120CVR-TT-W-S)
- ZORO SELECT Plastic Pail Lid, Blue, For 34A218, 34A222 (34A246)
- ZORO SELECT Cover and Ring, Std, Round, Steel, 11-13/16 (GDC-524-LL)
- ZORO SELECT Lid, HDPE, Wht, 2.5 Gal, UN, No Gasket (52840)
- Zoro Select Bucket Lids & Accessories