Shop All Storage Pails & Buckets
Zoro Select
Pail, 5.0 gal., Plastic Handle, Natural
Mfr # ROP2150-NP
Zoro # G4171259
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5 gal
- Color White
- Shape Round
- Diameter 11 7/8 in
- Length 11 7/8 in
Product Information
- Brand Zoro Select
- MFR # ROP2150-NP
- Zoro # G4171259
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 11 7/8 in |
Length | 11 7/8 in |
Width | 11 7/8 in |
Height | 14 7/8 in |
Overall Height | 14 3/4 in |
Overall Diameter | 12 3/8 in |
Description
Pail, Bucket/Pail Material Plastic, Color White, Handle Material Plastic, Head/Closure Type Open Head, Includes Lid No, Maximum Operating Temperature 150 Degrees F, Overall Diameter 12 3/8 in, Overall Height 14 3/4 in, Overall Width Not Applicable, Shape Round, Standards UN Rated, Volume Capacity 5 gal, FDA Approved FDA Certified, Overall Length Not Applicable, Finish Unfinished, Inside Length Not Applicable, Inside Width Not Applicable, Material Thickness 90 mil, Stackable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelving Unit, 18"D x 48"W x 96"H, 5 Shelves, Carbon Steel (RXHS-481896MED GR)
- METRO Wire Shelf, 14"D x 42"W, Chrome (1442NC)
- DURHAM MFG Super Duty Bin Cabinet, 60 in W, 78 in H, 24" D, 156 Bins (HDC60-156-3S95)
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 34 in D x 65 1/2 in H x 34 in W, 8 Shelves, Gray (1308-95)
- ZORO SELECT 5 gal Open Head Pail, 12-3/8 in Dia, 14-3/4 in H, Blue, HDPE (ROP2150BL-M)
- ZORO SELECT Pail Kit, Plastic (FISHER2)
- ZORO SELECT Pail, Screw Top, Round, 5 gal, HDPE, White (GBTH5R-SC-W)
- ZORO SELECT Pail, 5.0 gal., Open Head, Natural (ROP2150-NM)
- ZORO SELECT Steel Pail, Black, Cap 5 Gal, With Lining (PAIL-STL-RI)
- ZORO SELECT Pail, 2.0 gal., Plastic Handle, White (ROP2120-WP)
- HOMZ Durabilt 14.375 in. H X 20.5 in. W X 30.75 in. D Stackable Utility Tote (4427BKYL.04)
- Zoro Select Storage Pails & Buckets