Shop All Gate Door Hardware
Zoro Select
Padlockable Slide Latch, 2-1/4 In W, Black
Mfr # 4PB55
Zoro # G0706876
product price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Throw Size 2 7/16 in
- Width 2 1/4 in
- Hardware Included
- Length 6 3/16 in
- Material Steel
Product Information
- Brand Zoro Select
- MFR # 4PB55
- Zoro # G0706876
- UPC # 190735045626
- Country of Origin China
- Category Gate Door Hardware
Dimensions
Throw Size | 2 7/16 in |
Width | 2 1/4 in |
Length | 6 3/16 in |
Bolt Head Dia. | 5/16 in |
Bolt Length | 6 3/16 in |
Max. Shackle Dia. | 3/8 in |
Overall Width | 2 1/4 in |
Maximum Shackle Diameter | 3/8 in |
Overall Length | 6 3/16 in |
Bolt Head Diameter | 5/16 in |
Details
Item | Padlockable Slide Latch |
Hardware | Included |
Material | Steel |
Color | Black |
Latch Type | Slide Latch |
Finish | Coated |
Number of Mounting Holes | 4 |
Shop By | Closeouts |
Product Type | Padlockable Slide Latch |
Hardware Included | Yes |
Description
Padlockable Slide Latch, Product Type Padlockable Slide Latch, Latch Type Slide Latch, Bolt Head Diameter 5/16 in, Maximum Shackle Diameter 3/8 in, Material Steel, Number of Mounting Holes 4, Hardware Included Yes, Color Black, Throw Size 2 7/16 in, Bolt Length 6 3/16 in, Overall Width 2 1/4 in, Overall Length 6 3/16 in, Finish Coated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Thermometr Meat #5937 (5937N)
- HI-RUN Lawn/Garden Tire, 23x10.5-12, 2 Ply (WD1054)
- ROADPRO SnackMaster Deluxe 12-Volt Cooler/Warmer (RP5653SF)
- DIXON Male GHT x MNPT, 1", Adapter (5081216C)
- ZORO SELECT Padlockable Slide Latch, 2-1/4 In. W (1RBV4)
- ZORO SELECT Cane Bolt, 1/2 In. W, Black (4PB59)
- ZORO SELECT Swinging Door Latch, 4-3/4 In. W, Silver (1RBW7)
- ZORO SELECT Adjustable Gate Spring, Black (4PB52)
- ZORO SELECT Self-Latching Gate Latch, 1-7/8 In. W (4PE77)
- ZORO SELECT Self-Latching Gate Latch, 1-3/8 In. W (1XMP1)
- LOCKEY Key Box For Keyed Entry On Gates W/ Panic Bars Silver (PSGB5-S)
- Zoro Select Gate Door Hardware