Shop All Keyed Padlocks
This Product is Discontinued
Zoro Select
Padlock, Keyed Different, Standard Shackle, Steel Body, Steel Shackle, 13/16 in W (Discontinued)
Mfr # 49JT91
Zoro # G6621791
This Product is Discontinued
Key Features
- Keying Keyed Different
- Body Material Steel
- For Use With Lockout/Tagout, Security
- Shackle Dia. 1/4 in
- Shackle Type Standard Shackle
Product Information
- Brand Zoro Select
- MFR # 49JT91
- Zoro # G6621791
- UPC # 190735946824
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Height | 1 in |
Shackle Width | 13/16 in |
Body Height | 1 1/4 in |
Body Width | 1 3/4 in |
Shackle Diameter | 1/4 in |
Description
Padlock, Shackle Dia. 1/4 in, Shackle Height 1 in, Shackle Width 13/16 in, Shackle Material Steel, Body Height 1 1/4 in, Body Width 1 3/4 in, Body Thickness 15/16 in, Body Material Steel, Number of Bumpers 0, Number of Pins 4, Key Type Different, Control Key Registration Required No, Opens with Key No. Varies, For Use With Lockout/Tagout, Security, Weather Resistant No, Interchangeable Core No, Shackle Type Standard Shackle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.