Shop All Keyed Padlocks
Zoro Select
Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Steel Shackle, 27/32 in W
Mfr # 1XRT4
Zoro # G3238557
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Different
- Body Material Steel
- For Use With Mfr. No. 1801D
- Shackle Dia. 1/4 in
- Body Color Silver
Product Information
- Brand Zoro Select
- MFR # 1XRT4
- Zoro # G3238557
- UPC # 00190735035603
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 1/4 in |
Shackle Height | 27/32 in |
Shackle Width | 27/32 in |
Body Height | 1 11/32 in |
Body Width | 1 3/4 in |
Body Dia. | 1 3/4 in |
Shackle Diameter | 1/4 in |
Description
Padlock, Shackle Dia. 1/4 in, Shackle Height 27/32 in, Shackle Width 27/32 in, Shackle Material Steel, Body Height 1 11/32 in, Body Width 1 3/4 in, Body Thickness 7/8 in, Body Material Steel, Number of Bumpers 1, Number of Pins 4 Pin, Key Type Different, Control Key Registration Required No, For Use With Mfr. No. 1801D, Body Color Silver, Body Dia. 1 3/4 in, Body Finish Laminated, Weather Resistant No, High Security No, Interchangeable Core No, Non Removable Key No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Key Blank, Brass, Type 1145, PK50 (SC1-BR)
- USA INDUSTRIALS FDA Silicone Cord Stock - 8mm Cross Section x 25 ft. Long (ZUSA-RC-1467)
- BALDWIN ESTATE Privacy Handlesets Vintage Brass (8540.033.L)
- BALDWIN RESERVE Baldwin Reserve PVROUTRR141 Privacy Roun (PV.ROU.TRR.141)
- ZORO SELECT Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1XRV1)
- ZORO SELECT Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 1 in W (1XRU1)
- ZORO SELECT Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Steel Shackle, 3/4 in W (1843DLFWWG)
- ZORO SELECT Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Steel Shackle, 1 in W (1XRT8)
- ZORO SELECT Padlock, Keyed Alike, Long Shackle, Rectangular Aluminum Body, Hardened Steel Shackle, 1 1/4 in W (48JR04)
- ZORO SELECT Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Hardened Steel Shackle, 1 1/2 in W (48JR07)
- AMERICAN LOCK Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Boron Shackle, 3/4 in W (A42TAG)
- Zoro Select Keyed Padlocks