Shop All Keyed Padlocks
Zoro Select
Padlock, Keyed Different, Standard Shackle, Rectangular Aluminum Body, Steel Shackle, 13/16 in W
Mfr # 48JP99
Zoro # G3311817
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Different
- Body Material Aluminum
- For Use With All-Weather
- Shackle Dia. 9/32 in
- Body Color Yellow
Product Information
- Brand Zoro Select
- MFR # 48JP99
- Zoro # G3311817
- UPC # 190735044124
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 9/32 in |
Shackle Height | 1 in |
Shackle Width | 13/16 in |
Body Width | 1 25/32 in |
Body Height | 2 7/8 in |
Shackle Diameter | 9/32 in |
Description
Padlock, Shackle Dia. 9/32 in, Shackle Height 1 in, Shackle Width 13/16 in, Shackle Material Steel, Body Height 2 7/8 in, Body Width 1 25/32 in, Body Thickness 1 7/64 in, Body Material Aluminum, Number of Bumpers 0, Number of Pins 5 Pin, Key Type Different, Control Key Registration Required No, For Use With All-Weather, Body Color Yellow, Weather Resistant Yes, High Security Yes, Interchangeable Core No, Padlock Body Shape Rectangular, Rekeyable No, Shackle Type Standard Shackle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Paddle Latch, Keyed, Black Powder Coated (1XPB8)
- DURA-LIFT 0.207 in Wirex2 in Dx31 in L Torsion Springs Yellow Left & Right Wound Pair Sectional Garage Doors (DLTY231B)
- BALDWIN Estate Venetian Bronze Deadbolts (8231.112)
- COMMAND ACCESS Power Transfer Hinge Door Loop, Concealed, 6" Length Black (CAT-CDL-BLK)
- ZORO SELECT Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Steel Shackle, 9/16 in W (1XRT9)
- ZORO SELECT Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1XRU3)
- ZORO SELECT Luggage Padlocks, Standard Shackle, Rectangular Solid Brass Body, Steel Shackle, 7/8 in W (1XRW6)
- ZORO SELECT Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Hardened Steel Shackle, 13/16 in W (48JR08)
- ZORO SELECT Padlock, Keyed Different, Long Shackle, Rectangular Aluminum Body, Hardened Steel Shackle (48JP90)
- ZORO SELECT Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1803KALHWWG)
- ABUS Padlock, Keyed Alike, Partially Hidden Shackle, Disc Stainless Steel Body, Steel Shackle, 1 in W (26/90 KA)
- Zoro Select Keyed Padlocks