Shop All Keyed Padlocks
Zoro Select
Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 1 in W
Mfr # 1XRU1
Zoro # G2744786
original price:
$9.79
5% off
new price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- Body Material Steel
- For Use With Mfr. No. 1805KA
- Shackle Dia. 5/16 in
- Body Color Silver
Product Information
- Brand Zoro Select
- MFR # 1XRU1
- Zoro # G2744786
- UPC # 00190735035665
- Country of Origin China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 5/16 in |
Shackle Height | 1 1/4 in |
Shackle Width | 1 in |
Body Width | 2 in |
Body Dia. | 2 in |
Body Height | 1 1/2 in |
Shackle Diameter | 5/16 in |
Description
Padlock, Shackle Dia. 5/16 in, Shackle Height 1 1/4 in, Shackle Width 1 in, Shackle Material Steel, Body Height 1 1/2 in, Body Width 2 in, Body Thickness 1 in, Body Material Steel, Number of Bumpers 1, Number of Pins 4 Pin, Key Type Alike, Control Key Registration Required No, Opens with Key No. GM1307, For Use With Mfr. No. 1805KA, Body Color Silver, Body Dia. 2 in, Body Finish Laminated, Weather Resistant No, High Security No, Interchangeable Core No, Non Removable Key No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compress Spring Stock, 12 In L, PK3 (1NBW7)
- ZORO SELECT Grab Handle, Plastic, Black, L 8, Unthr. Through Holes (1XPA2)
- ZORO SELECT Eye Hasp, Steel, 6 In. L (4PE43)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert (160V-72x84)
- ZORO SELECT Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Hardened Steel Shackle, 15/16 in W (48JR12)
- ZORO SELECT Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1XRT5)
- ZORO SELECT Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 27/32 in W (1XRU5)
- ZORO SELECT Padlock, Keyed Alike, Long Shackle, Rectangular Aluminum Body, Hardened Steel Shackle, 7/8 in W (48JP91)
- ZORO SELECT Padlock, Keyed Different, Standard Shackle, Rectangular Aluminum Body, Hardened Steel Shackle (48JP96)
- ZORO SELECT Padlock, Keyed Alike, Standard Shackle, Rectangular Aluminum Body, Steel Shackle, 7/8 in W (48JP98)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Square Stainless Steel Body, Boron Shackle, 13/16 in W (M1KALFSTS)
- Zoro Select Keyed Padlocks