Shop All Flags, Flares, Paddles, and Triangles
Zoro Select
Paddle Sign, Stop/Slow, 18 In. H
Mfr # 03-852
Zoro # G2720112
original price:
$73.59
17% off
new price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/Black, Red/White
- Legend Stop/Slow
- Material ABS Plastic
- Includes Handle
- Height 18 in
Product Information
- Brand Zoro Select
- MFR # 03-852
- Zoro # G2720112
- UPC # 737415004407
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Height | 18 in |
Sign Width | 18 in |
Letter Height | 6 in |
Overall Height | 27 in |
Width | 18" |
Handle Length | 9 in |
Details
Item | Paddle Sign |
Color | Orange/Black, Red/White |
Legend | Stop/Slow |
Material | ABS Plastic |
Includes | Handle |
Sign Material | Plastic |
Standards | MUTCD |
Handle Material | Plastic |
Sign Color | Red/White |
Includes Lights | No |
Number of Sides with a Legend | 2 |
Handle Type | Hand Held |
Reflective Grade | Engineer |
Meets MUTCD Requirements | Yes |
Includes Batteries | No |
Description
Paddle Sign, Legend Stop/Slow, Reflective Grade Engineer, Includes Lights No, Handle Length 9 in, Meets MUTCD Requirements Yes, Overall Height 27 in, Sign Color Red/White, Number of Sides with a Legend 2, Sign Height 18 in, Sign Material Plastic, Sign Width 18 in, Handle Material Plastic, Handle Type Hand Held, Includes Handle, Includes Batteries No, Letter Height 6 in, Product Type Traffic Paddle Sign, Standards MUTCD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS 1" wide x 500" Maroon Labeling Tape (T-10-Maroon)
- QUANTUM MARKETING GROUP DOT-Grade 5.5'H Fiberglass Marker (QMG-375-066)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100546)
- BOSS Boss JobMaster Men's Indoor/Outdoor High Dexterity Palm Gloves Black/Gray XL 1 pair (8442X)
- ZORO SELECT Handheld Warning Flag, Red, 18 x 18 In (6FGK7)
- ZORO SELECT Tractor Flag, Vinyl, Square Flag Shape, Includes 5/16 in x 6 ft Fiberglass Pole, Orange (52WP77)
- ZORO SELECT Paddle Sign, Stop/Stop, 18 In. W (03-855)
- ZORO SELECT Nonspike Flare Case, 14-1/2 In.H (95-07-003)
- ZORO SELECT Handheld Warning Flag, Orange, 18x18In (1EKR8)
- ZORO SELECT Windsock Kit, Orange, 18 In. (3LWE6)
- ZORO SELECT Replacement Windsock, Nylon, 48 in Long, 18 in Throat Diameter, Orange, Windsock Only (3LWE8)
- Zoro Select Flags, Flares, Paddles, and Triangles