Shop All Paddle Latches
Zoro Select
Paddle Latch, Zinc Plated, 5-1/2 in. W
Mfr # 1XPC2
Zoro # G0548834
original price:
$35.89
5% off
new price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking/Nonlocking Locking
- Catch/Latch Finish Zinc
- Catch/Latch Height 4 1/4 in
- Adjustable No
- Catch/Latch Width 5 1/2 in
Product Information
- Brand Zoro Select
- MFR # 1XPC2
- Zoro # G0548834
- UPC # 190735035313
- Country of Origin China
- Category Paddle Latches
Dimensions
Catch/Latch Height | 4 1/4 in |
Catch/Latch Width | 5 1/2 in |
Catch/Latch Length | 7/8" |
Catch/Latch Depth | 7/8 in |
Mounting Hole Dia. | 3/16 in |
Details
Item | Paddle Latch |
Locking/Nonlocking | Locking |
Catch/Latch Finish | Zinc |
Adjustable | No |
Finish | Zinc Plated |
Catch/Latch Material | Steel |
Catch/Latch Type | Push-to-Close |
Catch/Latch Opening Action | Push |
Material | Steel |
Grip | 59/64 in |
Hardware | Not Included |
Color | Silver |
Description
Paddle Latch, Push-to-Close, Push, Adjustable No, Locking, Catch/Latch Material Steel, Catch/Latch Finish Zinc, Catch/Latch Height 4 1/4 in, Catch/Latch Width 5 1/2 in, Catch/Latch Depth 7/8 in, Grip 59/64 in, Mounting Hole Dia. 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Spring Plunger Heavy Spring Force D=10-32 L=12, Stainless Steel, Comp: Ball Stainless Steel (K0310.2A1)
- PRIME-LINE Screen Frame Kit, 7/16 in. 3/4 in. x 36 in., Mill Finish 1 Kit (PL 7800)
- NATIONAL GUARD Saddle Threshold, Smooth Top, 4 ft. (411DKB-48)
- PFISTER Pfister O-Ring #117 (950-8800)
- ZORO SELECT Paddle Latch, Passivated, 5-1/2 in. W (1XPC4)
- ZORO SELECT Paddle Latch, Keyed, Zinc Plated (1XPB7)
- ZORO SELECT Paddle Latch, Nonlocking, Zinc Plated, Catch/Latch Material: Steel (1XPB5)
- ZORO SELECT Paddle Latch, Nonlock, Black Powder Coated (1XPC1)
- ZORO SELECT Paddle Latch, Nonlocking, Zinc Plated, Grip: 59/64 in (1XPB9)
- ZORO SELECT Paddle Latch, Keyed, Black Powder Coated (1XPB8)
- COMPONENT HARDWARE Stainless Steel Paddle Latch, 4-7/8" L x (P90-5000)
- Zoro Select Paddle Latches