Shop All Mailer Envelopes
Zoro Select
Packing List Envelopes, 5.5 x 4 1/2
Mfr # PL455
Zoro # G211297555
product price: $34.99
/pk 1000, $0.03/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Message Location Top
- Message Packing List Enclosed
- Opening Location Side Loading
- Outside Length 4 1/2 in
Product Information
- Brand Zoro Select
- MFR # PL455
- Zoro # G211297555
- UPC # 00651824000662
- Country of Origin Multiple
- Category Mailer Envelopes
Dimensions
Outside Length | 4 1/2 in |
Outside Height | 5 1/2 in |
Details
Item | Packing List Envelopes |
Color | Green |
Message Location | Top |
Message | Packing List Enclosed |
Opening Location | Side Loading |
Description
Packing List Envelopes, Opening Location Side Loading, Message Packing List Enclosed, Outside Height 5 1/2 in, Outside Length 4 1/2 in, Color Green, Message Location Top, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Roller Ball Pen, Medium 0.7 mm, Red PK12 (PIL38612)
- ZORO SELECT Corrugated Boxes, 24" x 24" x 18", Kraft, 10/Bundle (493U21)
- RICE LAKE WEIGHING SYSTEMS Rechargeable Battery, 4 In. L, 3 In. W (108516)
- SMEAD Retention Jackets, Legal/Letter, Poly, Clear, PK24 (68191)
- ZORO SELECT Packing List Envelopes, 5 x 3 1/2 (PL471)
- ZORO SELECT Expansion Poly Mailers, 11"x13"x4", White, PK100 (39UK75)
- ZORO SELECT Packing List Envelopes, 10 x 5 (RCF510)
- ZORO SELECT Pad Mailer, Recycl Macerated, PK50 (56LT12)
- ZORO SELECT Bubble Lined Poly Mailers, 8 1/2"x12", White, PK100 (36DZ20)
- ZORO SELECT Packing List Envelopes, 4.5 x 5 1/2 (PL522)
- JIFFY RIGI BAG Fiberboard Mailer, 13-3/4"L, PK150 (100914843)
- Zoro Select Mailing Tubes & Cartons