Shop All Document Protection
This Product is Discontinued
Zoro Select
Packing List Envelope, 5-1/2x4-1/2, PK250 (Discontinued)
Mfr # PL10
Zoro # G5369411
This Product is Discontinued
Key Features
- Opening Location Side Loading
- Outside Height 4 1/2 in
- Outside Length 5 1/2 in
- Color Orange
- Material Polyethylene
Product Information
- Brand Zoro Select
- MFR # PL10
- Zoro # G5369411
- UPC # 190735439487
- Country of Origin Canada
- Category Document Protection
Dimensions
Outside Height | 4 1/2 in |
Outside Length | 5 1/2 in |
Width | 5-1/2" |
Height | 4-1/2" |
Details
Item | Packing List Envelope |
Opening Location | Side Loading |
Color | Orange |
Material | Polyethylene |
Legend | Packing List Enclosed |
Opening Type | Side, Back |
Thickness | Top Film 1.77 mil, Bottom Film 1.37 mil |
Message | Packing List Enclosed |
Message Location | Centered |
Packing List Type | General Purpose |
Description
Packing List Envelope, Packing List Type General Purpose, Opening Location Side Loading, Message Packing List Enclosed, Outside Height 4 1/2 in, Outside Length 5 1/2 in, Color Orange, Message Location Centered, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.