Shop All Protective Packaging Foam
Zoro Select
Packing Foam Roll, Perforated, 6" W
Mfr # 56KZ17
Zoro # G8219839
product price: $20.39
/ea
Sold in multiples of 12 for $244.68
Item requires special delivery charges. A $6.67 per item surcharge will be applied.
$244.68
Free 30-Day Returns
Key Features
- Material Polyethylene
- Foam Roll Type Standard
- Perforation Perforated
- Foam Thickness 1/16 in
- Roll Width 6 in
Product Information
- Brand Zoro Select
- MFR # 56KZ17
- Zoro # G8219839
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Roll Width | 6 in |
Roll Length | 1,250 ft |
Roll Dia. | 34.5 in |
Core Size | 3 in dia |
Details
Item | Packing Foam Roll |
Material | Polyethylene |
Foam Roll Type | Standard |
Perforation | Perforated |
Foam Thickness | 1/16 in |
Color | White |
Rolls per Bundle | 12 |
Roll Weight | 5 lb |
Temperature Range | 30 Degrees to 80 Degrees F |
Perforation Increments | 12 in |
Recycling Information | Recyclable |
Bundle Weight | 62 lb |
Description
Packing Foam Roll, Foam Roll Type Standard, Perforation Perforated, Foam Thickness 1/16 in, Roll Width 6 in, Roll Length 1,250 ft, Color White, Rolls per Bundle 12, Material Polyethylene, Core Size 3 in dia, Roll Dia. 34.5 in, Roll Weight 5 lb, Bundle Weight 62 lb, Recycling Information Recyclable, Temperature Range 30 Degrees to 80 Degrees F, Perforation Increments 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 18" x 18" x 14", Kraft, 20/Bundle (11A775)
- ZORO SELECT Corrugated Boxes, 32" x 18" x 8", Kraft, 15/Bundle (55VJ35)
- SHARPIE Accent Highlighter, Chisel Point, Fluorescent Yellow 12PK (SAN25025)
- ZERUST 25" x 16" x 33" Poly Bags, PK 250 (075-F-99973)
- ZORO SELECT Foam Roll 48" x 550 ft., 1/8" Thickness (36DY85)
- ZORO SELECT Foam Cord, 10 ft. L, 1" dia., Black (ZUSABSR-C-4)
- ZORO SELECT Foam Cord, 25 ft. L, 9/64" dia., Black (ZUSABSR-C-2)
- ZORO SELECT Foam Roll, White, 12 In. W, 550 ft. L, PK6 (5VFH5)
- ZORO SELECT Foam Roll 24" x 2000 ft., Perforated, 1/32" Thickness, Pk3 (5VFF9)
- ZORO SELECT Packing Foam Roll, Perforated, 12" W (56KZ24)
- PARTNERS BRAND Soft Foam Roll, 1" x 24" x 36', White, 1/Each (FR2436)
- Zoro Select Protective Packaging