Shop All Protective Packaging Foam
Zoro Select
Packing Foam Roll, Perforated, 6" W
Mfr # 56KZ11
Zoro # G8219726
product price: $23.25
/ea
Sold in multiples of 12 for $279.00
Item requires special delivery charges. A $6.67 per item surcharge will be applied.
$279.00
Free 30-Day Returns
Key Features
- Foam Roll Type Standard
- Material Polyethylene
- Perforation Perforated
- Foam Thickness 1/32 in
- Roll Width 6 in
Product Information
- Brand Zoro Select
- MFR # 56KZ11
- Zoro # G8219726
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Roll Width | 6 in |
Roll Length | 2,000 ft |
Core Size | 3 in dia |
Roll Dia. | 33 in |
Details
Foam Roll Type | Standard |
Material | Polyethylene |
Item | Packing Foam Roll |
Perforation | Perforated |
Foam Thickness | 1/32 in |
Color | White |
Rolls per Bundle | 12 |
Recycling Information | Recyclable |
Bundle Weight | 73 lb |
Roll Weight | 6 lb |
Perforation Increments | 12 in |
Temperature Range | 30 Degrees to 80 Degrees F |
Description
Packing Foam Roll, Foam Roll Type Standard, Perforation Perforated, Foam Thickness 1/32 in, Roll Width 6 in, Roll Length 2,000 ft, Color White, Rolls per Bundle 12, Material Polyethylene, Core Size 3 in dia, Roll Dia. 33 in, Roll Weight 6 lb, Bundle Weight 73 lb, Recycling Information Recyclable, Temperature Range 30 Degrees to 80 Degrees F, Perforation Increments 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 9"x 12", Clear (R912)
- LEARNING RESOURCES Boiling Point Thermometers, PK10 (2415)
- WESTWARD Cutter, 5 1/2 In OAL, 1 5/8 In Cut (2UJY2)
- BSC PREFERRED 8 x 8 x 12'' Corrugated Boxes, 25PK (S-4814)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 6" W (56KY86)
- ZORO SELECT Packing Foam Roll, Perforated, 72" W (56KZ60)
- ZORO SELECT Foam Roll 48" x 1250 ft., 1/16" Thickness (36DY88)
- ZORO SELECT Packing Foam Roll, Perforated, 6" W (56KZ23)
- ZORO SELECT Cohesive Foam Roll, 250 ft. L, 13" W (56LU39)
- ZORO SELECT Packing Foam Roll, Perforated, 18" W (56KZ37)
- ZORO SELECT Adhesive Foam Roll, 250 ft. L, 48" W (56LU44)
- Zoro Select Protective Packaging