Shop All Protective Packaging Foam
Zoro Select
Packing Foam Roll, Perforated, 18" W
Mfr # 56KZ57
Zoro # G8220076
product price: $53.29
/ea
Sold in multiples of 4 for $213.16
Item requires special delivery charges. A $12.50 per item surcharge will be applied.
$213.16
Free 30-Day Returns
Key Features
- Material Polyethylene
- Foam Roll Type Anti-Static
- Perforation Perforated
- Foam Thickness 1/8 in
- Roll Width 18 in
Product Information
- Brand Zoro Select
- MFR # 56KZ57
- Zoro # G8220076
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Roll Width | 18 in |
Roll Length | 550 ft |
Roll Dia. | 33 in |
Core Size | 3 in dia |
Details
Material | Polyethylene |
Foam Roll Type | Anti-Static |
Item | Packing Foam Roll |
Perforation | Perforated |
Foam Thickness | 1/8 in |
Color | Pink |
Rolls per Bundle | 4 |
Roll Weight | 11 lb |
Bundle Weight | 44 lb |
Temperature Range | 30 Degrees to 80 Degrees F |
Recycling Information | Recyclable |
Perforation Increments | 12 in |
Description
Packing Foam Roll, Foam Roll Type Anti-Static, Perforation Perforated, Foam Thickness 1/8 in, Roll Width 18 in, Roll Length 550 ft, Color Pink, Rolls per Bundle 4, Material Polyethylene, Core Size 3 in dia, Roll Dia. 33 in, Roll Weight 11 lb, Bundle Weight 44 lb, Recycling Information Recyclable, Temperature Range 30 Degrees to 80 Degrees F, Perforation Increments 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Tab, Post-It, Solid, 3"", White Pk (MMM686F50WH3IN)
- A2Z SCILAB Castroviejo Micro Scissors 7" Curved, Round Handle (A2Z-ZR547)
- CCL Mailbox Lock, Clockwise (82013)
- LEARNING ADVANTAGE Three Activity Wall Panel, Hippo (50470)
- ZORO SELECT Foam Roll 72" x 250 ft., 1/4" Thickness (5VFE9)
- ZORO SELECT Foam Cord, 100 ft. L, 5/16" dia., Black (ZUSA287312-100)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 6" W (56KY92)
- ZORO SELECT Foam Roll 12" x 1250 ft., Perforated, 1/16" Thickness, Pk6 (5VFG3)
- ZORO SELECT Foam Pouch, GP, 6" L, 7" W, PK400 (56KZ86)
- ZORO SELECT Foam Cord, 100 ft. L, 1/4" dia., Black (ZUSA287250-100)
- INSTAPAK QUICK Instant Foam Packaging, 18" L, 18" W, PK36 (IQHRT00-20)
- Zoro Select Protective Packaging