Shop All Protective Packaging Foam
Zoro Select
Packing Foam Roll, Perforated, 18" W
Mfr # 56KZ19
Zoro # G8219927
Sold in multiples of 4 for $247.96
Item requires special delivery charges. A $20.00 per item surcharge will be applied.
$247.96
Free 30-Day Returns
Key Features
- Foam Roll Type Standard
- Material Polyethylene
- Perforation Perforated
- Foam Thickness 1/16 in
- Roll Width 18 in
Product Information
- Brand Zoro Select
- MFR # 56KZ19
- Zoro # G8219927
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Roll Width | 18 in |
Roll Length | 1,250 ft |
Core Size | 3 in dia |
Roll Dia. | 34.5 in |
Details
Item | Packing Foam Roll |
Foam Roll Type | Standard |
Material | Polyethylene |
Perforation | Perforated |
Foam Thickness | 1/16 in |
Color | White |
Rolls per Bundle | 4 |
Perforation Increments | 12 in |
Bundle Weight | 62 lb |
Temperature Range | 30 Degrees to 80 Degrees F |
Recycling Information | Recyclable |
Roll Weight | 15 lb |
Description
Packing Foam Roll, Foam Roll Type Standard, Perforation Perforated, Foam Thickness 1/16 in, Roll Width 18 in, Roll Length 1,250 ft, Color White, Rolls per Bundle 4, Material Polyethylene, Core Size 3 in dia, Roll Dia. 34.5 in, Roll Weight 15 lb, Bundle Weight 62 lb, Recycling Information Recyclable, Temperature Range 30 Degrees to 80 Degrees F, Perforation Increments 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 10" x 2900 ft. Poly Tubing, 1.5 mil, Clear (5CRA4)
- DEFLECTO NamePlateHolder, Cubicle, Clear (DEF587501)
- AVERY Dividers, Insert, 8-Tab, Clear 8PK (AVE11223)
- TYDENBROOKS EZ Loc Zinc Cable Seal, 13", 6 Digits, PK250 (SCEZ181277HS)
- ZORO SELECT Packing Foam Roll, Perforated, 72" W (56KZ60)
- ZORO SELECT Foam Cord, 100 ft. L, 3/8" dia., Black (ZUSA287375-100)
- ZORO SELECT Instant Foam 15" x 18", Pk36 (2CXC3)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W, Box Weight: 10 lb. (56KZ52)
- ZORO SELECT Foam Roll 12" x 1250 ft., Perforated, 1/16" Thickness, Pk6 (5VFG3)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 48" W (56KY96)
- ZORO SELECT Foam Pouch, GP, 24" L, 24" W, PK50 (56KZ94)
- Zoro Select Protective Packaging