Shop All Protective Packaging Foam
Zoro Select
Packing Foam Roll, Perforated, 12" W
Mfr # 56KZ24
Zoro # G8219708
product price: $32.89
/ea
Sold in multiples of 6 for $197.34
Item requires special delivery charges. A $13.33 per item surcharge will be applied.
$197.34
Free 30-Day Returns
Key Features
- Foam Roll Type Standard
- Material Polyethylene
- Perforation Perforated
- Foam Thickness 3/32 in
- Roll Width 12 in
Product Information
- Brand Zoro Select
- MFR # 56KZ24
- Zoro # G8219708
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Roll Width | 12 in |
Roll Length | 750 ft |
Roll Dia. | 33 in |
Core Size | 3 in dia |
Details
Foam Roll Type | Standard |
Material | Polyethylene |
Item | Packing Foam Roll |
Perforation | Perforated |
Foam Thickness | 3/32 in |
Color | White |
Rolls per Bundle | 6 |
Bundle Weight | 46 lb |
Perforation Increments | 12 in |
Roll Weight | 8 lb |
Recycling Information | Recyclable |
Temperature Range | 30 Degrees to 80 Degrees F |
Description
Packing Foam Roll, Foam Roll Type Standard, Perforation Perforated, Foam Thickness 3/32 in, Roll Width 12 in, Roll Length 750 ft, Color White, Rolls per Bundle 6, Material Polyethylene, Core Size 3 in dia, Roll Dia. 33 in, Roll Weight 8 lb, Bundle Weight 46 lb, Recycling Information Recyclable, Temperature Range 30 Degrees to 80 Degrees F, Perforation Increments 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD Loose Leaf Rings, Snap Closure, Nickel Plated, 0.5", 100/Box, PK2 (R09)
- SAUNDERS RediRite ™ 8-1/2" x 11" Redi-Rite Aluminum Storage Clipboard 1-1/2", Silver (11017)
- BRADY Printable Tags, 3" W x 1" H, White (HSCM-3000-1-WT)
- TATCO Shipping Label Dispenser, 6-1/2"x8-1/2"x5" (TCO51206)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W (56KZ26)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W, Box Weight: 10 lb. (56KZ52)
- ZORO SELECT Packing Foam Roll, Perforated, 48" W, Roll Dia.: 33" (56KZ27)
- ZORO SELECT Foam Cord, 300 ft. L, 1/8" dia., Black (ZUSA287125-300)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 18" W (56KY82)
- ZORO SELECT Packing Foam Roll, Perforated, 6" W (56KZ23)
- POLAR-TECH Paint Can Shipper Kit, 1-1 Gallon Can, F-Style (HAZ1042 - 4G)
- Zoro Select Protective Packaging