Shop All Protective Packaging Foam
Zoro Select
Packing Foam Roll, Non-Perforated, 72" W
Mfr # 56KZ04
Zoro # G8220006
product price: $193.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$193.99
Free 30-Day Returns
Key Features
- Foam Roll Type Standard
- Material Polyethylene
- Perforation Non-Perforated
- Foam Thickness 1/8 in
- Roll Width 72 in
Product Information
- Brand Zoro Select
- MFR # 56KZ04
- Zoro # G8220006
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Roll Width | 72 in |
Roll Length | 550 ft |
Core Size | 3 in dia |
Roll Dia. | 33 in |
Details
Foam Roll Type | Standard |
Material | Polyethylene |
Item | Packing Foam Roll |
Perforation | Non-Perforated |
Foam Thickness | 1/8 in |
Color | White |
Rolls per Bundle | 1 |
Roll Weight | 44 lb |
Recycling Information | Recyclable |
Bundle Weight | 44 lb |
Temperature Range | 30 Degrees to 80 Degrees F |
Description
Packing Foam Roll, Foam Roll Type Standard, Perforation Non-Perforated, Foam Thickness 1/8 in, Roll Width 72 in, Roll Length 550 ft, Color White, Rolls per Bundle 1, Material Polyethylene, Core Size 3 in dia, Roll Dia. 33 in, Roll Weight 44 lb, Bundle Weight 44 lb, Recycling Information Recyclable, Temperature Range 30 Degrees to 80 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Merchandise Bags, Green, 11 In. L, PK1000 (5DTY9)
- QUALARC Huron free standing cigarette ash receptacle, black w/chrome (WF-PS08S)
- BROTHER LC406XLMS INKvestment High-Yield Ink, 5,000 Page-Yield, Magenta (LC406XLMS)
- PARTNERS BRAND Deluxe Poly Strapping Sealer, 5/8", Silver, 1/Each (PST4058)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 24" W (56KY89)
- ZORO SELECT Foam Tubing, 5 ft. L, 1" Inside dia. (ZUSASSR-T-5)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 18" W (56KY82)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W (56KZ44)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KZ36)
- ZORO SELECT Foam Roll 24" x 250 ft., Perforated, 1/4" Thickness, Pk3 (5VFJ3)
- ZORO SELECT Foam Roll 12" x 1250 ft., Perforated, 1/16" Thickness, Pk6 (5VFG3)
- Zoro Select Protective Packaging