Shop All Protective Packaging Foam
Zoro Select
Packing Foam Roll, Non-Perforated, 48" W
Mfr # 56KY84
Zoro # G8219936
product price: $164.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$164.99
Free 30-Day Returns
Key Features
- Material Polyethylene
- Foam Roll Type Standard
- Perforation Non-Perforated
- Foam Thickness 1/32 in
- Roll Width 48 in
Product Information
- Brand Zoro Select
- MFR # 56KY84
- Zoro # G8219936
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Roll Width | 48 in |
Roll Length | 2,000 ft |
Core Size | 3 in dia |
Roll Dia. | 33 in |
Details
Material | Polyethylene |
Foam Roll Type | Standard |
Item | Packing Foam Roll |
Perforation | Non-Perforated |
Foam Thickness | 1/32 in |
Color | White |
Rolls per Bundle | 1 |
Temperature Range | 30 Degrees to 80 Degrees F |
Roll Weight | 52 lb |
Recycling Information | Recyclable |
Bundle Weight | 52 lb |
Description
Packing Foam Roll, Foam Roll Type Standard, Perforation Non-Perforated, Foam Thickness 1/32 in, Roll Width 48 in, Roll Length 2,000 ft, Color White, Rolls per Bundle 1, Material Polyethylene, Core Size 3 in dia, Roll Dia. 33 in, Roll Weight 52 lb, Bundle Weight 52 lb, Recycling Information Recyclable, Temperature Range 30 Degrees to 80 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7" x 725 ft. Poly Tubing, 6 mil, Clear (2EWN7)
- OXFORD Coated Report Cover 8-1/2 x 11", Black (71106)
- ZORO SELECT Flat Corrugated Boxes, 18" x 12" x 2", Kraft, 25/Bundle (55VH37)
- CARDINAL CRD09260 Easel Ring Binder,Horizontal,1 in. Capacity,8.5 in. x 11 in.,Black (CA463900)
- ZORO SELECT Foam Cord, 100 ft. L, 3/16" dia., Black (ZUSA287187-100)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 72" W (56KZ04)
- ZORO SELECT Packing Foam Roll, Perforated, 6" W (56KZ17)
- ZORO SELECT Foam Cord, 100 ft. L, 3/8" dia., Black (ZUSA287375-100)
- ZORO SELECT Foam Pouch, Anti-Static, 4" L, 6" W, PK500 (56KZ77)
- ZORO SELECT Packing Foam Roll, Perforated, 6" W (56KZ23)
- PELICAN Divider Set with Foam for 1560 (1565)
- Zoro Select Protective Packaging Foam