Shop All Protective Packaging Foam
Zoro Select
Packing Foam Roll, Non-Perforated, 24" W
Mfr # 56KY89
Zoro # G8219586
product price: $82.19
/ea
Sold in multiples of 3 for $246.57
Item requires special delivery charges. A $26.67 per item surcharge will be applied.
$246.57
Free 30-Day Returns
Key Features
- Foam Roll Type Standard
- Material Polyethylene
- Perforation Non-Perforated
- Foam Thickness 1/16 in
- Roll Width 24 in
Product Information
- Brand Zoro Select
- MFR # 56KY89
- Zoro # G8219586
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Roll Width | 24 in |
Roll Length | 1,250 ft |
Roll Dia. | 34.5 in |
Core Size | 3 in dia |
Details
Foam Roll Type | Standard |
Item | Packing Foam Roll |
Material | Polyethylene |
Perforation | Non-Perforated |
Foam Thickness | 1/16 in |
Color | White |
Rolls per Bundle | 3 |
Bundle Weight | 46 lb |
Recycling Information | Recyclable |
Temperature Range | 30 Degrees to 80 Degrees F |
Roll Weight | 15 lb |
Description
Packing Foam Roll, Foam Roll Type Standard, Perforation Non-Perforated, Foam Thickness 1/16 in, Roll Width 24 in, Roll Length 1,250 ft, Color White, Rolls per Bundle 3, Material Polyethylene, Core Size 3 in dia, Roll Dia. 34.5 in, Roll Weight 15 lb, Bundle Weight 46 lb, Recycling Information Recyclable, Temperature Range 30 Degrees to 80 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Stick Ballpoint Pen, Medium 1.0 mm, Black PK12 (UNV27410)
- UNIVERSAL Top Tab File Folders, 1/3-Cut Tabs: Assorted, Letter Size, 0.75" Expansion, Gray, PK100, 100PK (5508)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 3"x 5", Clear With Hang Hole (R35-HH)
- MARKAL Waterproof Permanent Marker, Smear-Resistant, Fine Tip, Black (96923)
- ZORO SELECT Foam Roll 48" x 550 ft., 1/8" Thickness (36DY85)
- ZORO SELECT Foam Pouch, GP, 18" L, 24" W, PK75 (56KZ93)
- ZORO SELECT Foam Roll 72" x 250 ft., 1/4" Thickness (5VFE9)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W (56KZ42)
- ZORO SELECT Foam Roll 72" x 1250 ft., 1/16" Thickness (5VFD1)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KZ56)
- ZORO SELECT Foam Pouch, GP, 8" L, 12" W, PK150 (56KZ89)
- Zoro Select Protective Packaging Foam