Shop All Protective Packaging Foam
Zoro Select
Packing Foam Roll, Non-Perforated, 18" W
Mfr # 56KZ01
Zoro # G8219979
product price: $45.59
/ea
Sold in multiples of 4 for $182.36
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
$182.36
Free 30-Day Returns
Key Features
- Material Polyethylene
- Foam Roll Type Standard
- Perforation Non-Perforated
- Foam Thickness 1/8 in
- Roll Width 18 in
Product Information
- Brand Zoro Select
- MFR # 56KZ01
- Zoro # G8219979
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Roll Width | 18 in |
Roll Length | 550 ft |
Roll Dia. | 33 in |
Core Size | 3 in dia |
Details
Material | Polyethylene |
Item | Packing Foam Roll |
Foam Roll Type | Standard |
Perforation | Non-Perforated |
Foam Thickness | 1/8 in |
Color | White |
Rolls per Bundle | 4 |
Roll Weight | 11 lb |
Recycling Information | Recyclable |
Temperature Range | 30 Degrees to 80 Degrees F |
Bundle Weight | 44 lb |
Description
Packing Foam Roll, Foam Roll Type Standard, Perforation Non-Perforated, Foam Thickness 1/8 in, Roll Width 18 in, Roll Length 550 ft, Color White, Rolls per Bundle 4, Material Polyethylene, Core Size 3 in dia, Roll Dia. 33 in, Roll Weight 11 lb, Bundle Weight 44 lb, Recycling Information Recyclable, Temperature Range 30 Degrees to 80 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Bostitch® Manual Pencil Sharpener, 8-Hole, 2-1/2"x5-1/2"x4-1/4", Black (MPS1BLK)
- BOSTITCH Antimicrobial* Manual Pencil Sharpener (MPS1-BLK)
- INTERTAPE 520 Clr 48Mmx55M Ipg, Pk36 (N8313)
- ZORO SELECT Shipping Box, 14x10x6 in (55NM49)
- ZORO SELECT Foam Cord, 100 ft. L, 1/4" dia., Black (ZUSA287250-100)
- ZORO SELECT Packing Foam Roll, Perforated, 72" W (56KZ60)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KZ43)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 48" W (56KY84)
- ZORO SELECT Packing Foam Roll, Perforated, 48" W, Roll Dia.: 34-1/2" (56KZ21)
- ZORO SELECT Foam Cord, 30 ft. L, 3/4" dia., Black (ZUSA287750-30)
- SIMPLYTUFF Instant Foam Packaging (100818902)
- Zoro Select Protective Packaging