Shop All Protective Packaging Foam
Zoro Select
Packing Foam Roll, Non-Perforated, 18" W
Mfr # 56KY82
Zoro # G8219629
Sold in multiples of 4 for $259.56
Item requires special delivery charges. A $20.00 per item surcharge will be applied.
$259.56
Free 30-Day Returns
Key Features
- Foam Roll Type Standard
- Material Polyethylene
- Perforation Non-Perforated
- Foam Thickness 1/32 in
- Roll Width 18 in
Product Information
- Brand Zoro Select
- MFR # 56KY82
- Zoro # G8219629
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Roll Width | 18 in |
Roll Length | 2,000 ft |
Core Size | 3 in dia |
Roll Dia. | 33 in |
Details
Foam Roll Type | Standard |
Material | Polyethylene |
Item | Packing Foam Roll |
Perforation | Non-Perforated |
Foam Thickness | 1/32 in |
Color | White |
Rolls per Bundle | 4 |
Bundle Weight | 73 lb |
Roll Weight | 18 lb |
Temperature Range | 30 Degrees to 80 Degrees F |
Recycling Information | Recyclable |
Description
Packing Foam Roll, Foam Roll Type Standard, Perforation Non-Perforated, Foam Thickness 1/32 in, Roll Width 18 in, Roll Length 2,000 ft, Color White, Rolls per Bundle 4, Material Polyethylene, Core Size 3 in dia, Roll Dia. 33 in, Roll Weight 18 lb, Bundle Weight 73 lb, Recycling Information Recyclable, Temperature Range 30 Degrees to 80 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO Laptop Briefcase 17"x5-1/4"x13", Gray (CLA3144)
- U-MARK Water Based Paint Marker Black, 12 PK (10851)
- ADVANCED PROTECTIVE PROD Advanced Protective Prod 73004 1 Quart; Rust Destroyer (84056730043)
- ZORO SELECT Sticky Arrows, Green, PK200 (61920)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 24" W (56KZ08)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KZ36)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KZ43)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W (56KZ26)
- ZORO SELECT Foam Roll 6" x 750 ft., Perforated, 3/32" Thickness, Pk12 (5VFG8)
- ZORO SELECT Adhesive Foam Roll, 250 ft. L, 13" W (56LU41)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/4" x 48" x 250', White, 1/Each (FW1448P)
- Zoro Select Protective Packaging