Shop All Protective Packaging Foam
Zoro Select
Packing Foam Roll, Non-Perforated, 12" W
Mfr # 56KZ56
Zoro # G8220085
product price: $30.99
/ea
Sold in multiples of 6 for $185.94
Item requires special delivery charges. A $13.33 per item surcharge will be applied.
$185.94
Free 30-Day Returns
Key Features
- Foam Roll Type Anti-Static
- Material Polyethylene
- Perforation Perforated
- Foam Thickness 1/8 in
- Roll Width 12 in
Product Information
- Brand Zoro Select
- MFR # 56KZ56
- Zoro # G8220085
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Roll Width | 12 in |
Roll Length | 550 ft |
Roll Dia. | 33 in |
Core Size | 3 in dia |
Details
Item | Packing Foam Roll |
Foam Roll Type | Anti-Static |
Material | Polyethylene |
Perforation | Perforated |
Foam Thickness | 1/8 in |
Color | Pink |
Rolls per Bundle | 6 |
Recycling Information | Recyclable |
Temperature Range | 30 Degrees to 80 Degrees F |
Perforation Increments | 12 in |
Bundle Weight | 44 lb |
Roll Weight | 7 lb |
Description
Packing Foam Roll, Foam Roll Type Anti-Static, Perforation Perforated, Foam Thickness 1/8 in, Roll Width 12 in, Roll Length 550 ft, Color Pink, Rolls per Bundle 6, Material Polyethylene, Core Size 3 in dia, Roll Dia. 33 in, Roll Weight 7 lb, Bundle Weight 44 lb, Recycling Information Recyclable, Temperature Range 30 Degrees to 80 Degrees F, Perforation Increments 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A&D WEIGHING Digital Compact Bench Scale 200g Capacity (HL-200I)
- SEALER SALES Semi-Automatic Uniform Carton Sealer w/ Top and Bottom Drive Belts (CS-6050)
- ZORO SELECT Tall Corrugated Boxes, 5" x 5" x 36", Kraft, 25/Bundle (11R281)
- PENTEL Pentel, ENERGEL RTX RETRACTABLE GEL PEN, MEDIUM 0.7 MM, BLACK INK, BLACK/GRAY BARREL (BLN77A)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 6" W (56KY80)
- ZORO SELECT Foam Cord, 30 ft. L, 3/4" dia., Black (ZUSA287750-30)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W (56KZ14)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 18" W (56KZ01)
- ZORO SELECT Packing Foam Roll, Perforated, 6" W (56KZ55)
- ZORO SELECT Foam Cord, 15 ft. L, 1/2" dia., Black (ZUSA287500-15)
- ZORO SELECT Foam Roll 24" x 2000 ft., Perforated, 1/32" Thickness, Pk3 (5VFF9)
- Zoro Select Protective Packaging Foam