Shop All Protective Packaging Foam
Zoro Select
Packing Foam Roll, Non-Perforated, 12" W
Mfr # 56KZ41
Zoro # G8219875
product price: $33.29
/ea
Sold in multiples of 6 for $199.74
Item requires special delivery charges. A $16.67 per item surcharge will be applied.
$199.74
Free 30-Day Returns
Key Features
- Material Polyethylene
- Foam Roll Type Parcel-Ready
- Perforation Perforated
- Foam Thickness 1/16 in
- Roll Width 12 in
Product Information
- Brand Zoro Select
- MFR # 56KZ41
- Zoro # G8219875
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Roll Width | 12 in |
Roll Length | 900 ft |
Core Size | 3 in dia |
Roll Dia. | 29.5 in |
Details
Item | Packing Foam Roll |
Material | Polyethylene |
Foam Roll Type | Parcel-Ready |
Perforation | Perforated |
Foam Thickness | 1/16 in |
Color | White |
Rolls per Bundle | 6 |
Temperature Range | 30 Degrees to 80 Degrees F |
Roll Weight | 7 lb |
Perforation Increments | 12 in |
Bundle Weight | 44 lb |
Recycling Information | Recyclable |
Description
Packing Foam Roll, Foam Roll Type Parcel-Ready, Perforation Perforated, Foam Thickness 1/16 in, Roll Width 12 in, Roll Length 900 ft, Color White, Rolls per Bundle 6, Material Polyethylene, Core Size 3 in dia, Roll Dia. 29.5 in, Roll Weight 7 lb, Bundle Weight 44 lb, Recycling Information Recyclable, Temperature Range 30 Degrees to 80 Degrees F, Perforation Increments 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEXMARK Extra High Yield Black Toner Cartridge 6K YLD (B221X00)
- UNIVERSAL Paper Clips, Small (No. 1), Silver, 100 Clips/Box, PK120 (A7072210A)
- SMEAD Heavy-Duty Adj. Frame, Hanging Folder (64850)
- XEROX XEROX COMP WC 7525/7530/7535/7545/7556 MAGENTA- (006R01511)
- ZORO SELECT Foam Roll 6" x 250 ft., Perforated, 1/4" Thickness, Pk12 (5VFJ0)
- ZORO SELECT Foam Cord, 30 ft. L, 1/4" dia., Black (ZUSA287250-30)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W (56KZ14)
- ZORO SELECT Adhesive Foam Roll, 250 ft. L, 13" W (56LU41)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KY99)
- ZORO SELECT Instant Foam 18" x 24", Pk30 (2CXC5)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KZ62)
- Zoro Select Protective Packaging Foam