Shop All Conveyor Accessories
Zoro Select
Package Stop, Width 27 In
Mfr # 13D481
Zoro # G6155755
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 ft
- Overall Height 9 1/4 in
- For Conveyor Duty Rating Light-Duty
- Overall Height (In.) 9-1/4
- Package Stop Type Pivoting
Product Information
- Brand Zoro Select
- MFR # 13D481
- Zoro # G6155755
- UPC # 190735386507
- Country of Origin China
- Category Conveyor Accessories
Dimensions
Overall Length | 2 ft |
Overall Height | 9 1/4 in |
Overall Height (In.) | 9-1/4 |
Width (In.) | 27 |
Overall Length (Ft.) | 24 |
For Between Frame Width | 23 5/8 in |
Details
Item | Package Stop |
For Conveyor Duty Rating | Light-Duty |
Package Stop Type | Pivoting |
Package Stop Material | Steel |
For Conveyor Type | Flexible-Frame Skate Wheel Conveyors |
For Frame Shape | Flexible |
For Use With | 13D470, 13D471, 13D472, 13D473, 13D477, 13D478, 13D479 |
Shop By | Closeouts |
Description
Package Stop, Pivoting, For Conveyor Type Flexible-Frame Skate Wheel Conveyors, Flexible, 23 5/8 in For Between Frame Width, 9 1/4 in Overall Height, 2 ft Overall Length, Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 8 Inch Polyurethane Wheel Rigid Caster with Roller Bearing (SCC-30R820-PPUR)
- ZORO SELECT Swivel Plate Caster w/Brake, Polyurethanen, 6in, 300lb (3ENY1)
- ZORO SELECT Rope, PES, 3/8 In. dia., 100 ft. L (12U290)
- DAYTON U-Boat Platform Truck, 2000 lb. (4VMD7)
- MOLDED FIBERGLASS Tray, Dryer, L 40 In, W 28 In (6190012232)
- MOLDED FIBERGLASS Tray, ESD, L 18 In, W 14 In, D 7/8 In (3340005167)
- MOLDED FIBERGLASS Tray with Drop Sides, ESD (2171092203)
- MOLDED FIBERGLASS Tray, ESD, L 18 In, W 14 In, D 1 In (3180005167)
- PROTEKTIVE PAK ESD Tray, 20in.Lx14in.Wx14in.D, Corrugated (37762)
- ASHLAND CONVEYOR Angle Stop, For 2-1/2 & 3-1/2 Frame, 22BF (AS15B22)
- ASHLAND CONVEYOR Fixed Flat Stop, 10in Between Frames (FS35B10)
- Zoro Select Conveyor Accessories