Shop All Drain Components
Zoro Select
P-Trap with Union, 2 In Hub
Mfr # 02216
Zoro # G3241576
original price:
$20.99
14% off
new price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction ABS
- Basic Pipe Fitting Shape Trap
- Temp. Range -40 Degrees to 180 Degrees F
- Basic Pipe Fitting Material Plastic
- Specific Fitting Shape P-Trap with Union
Product Information
- Brand Zoro Select
- MFR # 02216
- Zoro # G3241576
- UPC # 012871022166
- Country of Origin United States
- Category Drain Components
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Size | 2" dia. |
For Pipe Outside Diameter | 2 11/16 in |
Overall Length | 6 13/16 in |
Fitting Side A Outside Diameter | 2 11/16 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Outside Diameter | 2 11/16 in |
Fitting Side B Nominal Pipe Size | 2 in |
Description
P-Trap with Union, ABS, Schedule 40, For Pipe Schedule 40, 2 in, Female, Socket, 2 11/16 in, 2 in, Female, Socket, 2 11/16 in, Includes Seal No, For Pipe Outside Diameter 2 11/16 in, 6 13/16 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANSFIELD PLUMBING PRODUCTS PLASTIC FLUSH VALVE (086306008)
- ZORO SELECT 90 Degree Elbow, Polypropylene, 1-1/4", Schedule 80, 300 psi Max Pressure (EL125-90)
- 3M 9 3/4 in Replacement Water Filter Cartridge (CFS117)
- GENOVA TEE 4X2 DWV 4X4X2 HXHXH SANITARY (K09930H)
- ZORO SELECT P-Trap with Flange, White Drain (35099)
- ZORO SELECT Flexible P-Trap Connector, Plastic, 5" L (DXFQT-150)
- ZORO SELECT 1-1/4 " Dia., Polypropylene, White Finish, Lavatory, Extension (4FEZ1)
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, J-Bend (1PNK5)
- ZORO SELECT 1-1/2" or 1-1/4 " Dia., Brass, Chrome/Brass Finish, 90 Degree, Lavatory/Kitchen, Elbow (1PNP8)
- ZORO SELECT Repair Trap, White Drain (35380)
- THRIFT MARKETING INSTA-FLO DRAIN CLEA1LB (IS-100)
- Zoro Select Drain Components