Shop All Drain Components
Zoro Select
P-Trap with Solvent Weld Joint, 2 In Hub
Mfr # 02222
Zoro # G2117026
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction ABS
- Temp. Range -40 Degrees to 180 Degrees F
- Fitting Connection Type Hub x Hub
- Specific Fitting Shape P-Trap
- Standards Cell Class 32222 As Defined In ASTM D3965 For Material, ASTM D2665 For Dimensions And Performance, D3311 For Patterns And Laying Length
Product Information
- Brand Zoro Select
- MFR # 02222
- Zoro # G2117026
- UPC # 012871022227
- Country of Origin United States
- Category Drain Components
Dimensions
Pipe Size (Fittings) | 2" |
Pipe Size - Pipe Fitting | 2" |
Size | 2" dia. |
For Pipe Outside Diameter | 2 3/8 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Outside Diameter | 2 11/16 in |
Overall Length | 6 13/16 in |
Fitting Side B Outside Diameter | 2 11/16 in |
Description
P-Trap with Solvent Weld Joint, ABS, Schedule 40, For Pipe Schedule 40, 2 in, Female, Socket, 2 11/16 in, 2 in, Female, Socket, 2 11/16 in, Includes Seal No, For Pipe Outside Diameter 2 3/8 in, 6 13/16 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Bushing, 316 SS, 1 x 3/4", BSPT (ZUSA-PF-7573)
- KOHLER Bracket Kit (1279163)
- KOHLER Straight Spout Bathroom Faucet, Manuel (K-97283-4-CP)
- ZORO SELECT PVC Union, FNPT x FNPT, 1-1/4 in Pipe Size (458012)
- ZORO SELECT 1-1/4" " Dia., polypropylene, White/Plastic Finish, Lavatory, Slip-Nut And Washer (1PPB6)
- ZORO SELECT 1-1/4" to 1-1/2" " Dia., Polyethylene, White/Plastic Finish, Lavatory/Kitchen, Washer (1PPB4)
- ZORO SELECT 1-1/4" or 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Repair Lavatory/Kitchen Flexible (1PPC3)
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Dishwasher, Tailpiece (1PPA9)
- ZORO SELECT P-Trap, Silver Drain (35095)
- ZORO SELECT Tailpiece, White Drain, Slip Connection (35310)
- EVERFLOW IPSx1-1/4" LA Pattern Trap for Tubular Drain Applications, Chrome Plated Brass 1-1/2" (11314)
- Zoro Select Drain Components