Shop All Shipping Labels
Zoro Select
Oxidizer DOT Label, Class 5, Black/Yellow, Pk100
Mfr # 9DYT8
Zoro # G3845581
product price: $5.49
/pk 100, $0.05/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Legend Oxidizer
- Height 4"
- Label Width 4 in
- Width 4"
Product Information
- Brand Zoro Select
- MFR # 9DYT8
- Zoro # G3845581
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 4" |
Label Width | 4 in |
Width | 4" |
Label Height | 4 in |
Details
Item | DOT Container Label |
Material | Paper |
Legend | Oxidizer |
Legend/Background Color | Black/Yellow |
Class | 5 |
Language | English |
Color | Black on Yellow |
Hazard Class | Class 5 (Oxidizing Agents & Organic Peroxides) |
Labels per Roll | 100 |
Message | Oxidizer |
DOT/UN Product Form | Label |
Container Label/Placard Type | Hazardous Class |
Description
DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 5 (Oxidizing Agents & Organic Peroxides), DOT/UN Product Form Label, Message Oxidizer, Label Width 4 in, Label Height 4 in, Material Paper, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GBC Fusion 3000L Laminator, 9" Max Doc Width, 5 mil Max Doc Thickness (1703079A)
- BETTER OFFICE PRODUCTS Sticky Notes Variety Set in a Padded Memo Book, 410 Pieces, Small & Mini Sticky Notes (66500)
- BANKERS BOX Storage File Box, Letter/Legal, White, PK4 (0070308)
- ZORO SELECT Desk Organizer, 4 Horizontal, Blk (1AYE5)
- ZORO SELECT Blank Square Label 2", Orange, Pk200 (3VCT5)
- ZORO SELECT 3" x 4" White Shipping Labels, Fragile, Pk500 (3WRW8)
- ZORO SELECT DOT Label, 6 In. H, 6 In. W, PK250 (8ZJW5)
- ZORO SELECT Blank Dot Label Red 1/4"W, Pk1000 (3VCL3)
- ZORO SELECT DOT Label, 4 In. H, PK25 (8NGG4)
- ZORO SELECT DOT Label, 4 In. H, White/Green, PK250 (9UJ06)
- TAPE LOGIC Tape Logic® Labels, "Must Ship Today", 1 1/4" x 2", Fluorescent Red, 500/Roll (DL1175)
- Zoro Select Shipping Labels