Shop All Key Stock Assortments
Zoro Select
Oversized Key Stock Assortment, 18-8 Stainless Steel
Mfr # WWGDISPKSSOV031
Zoro # G2637661
original price:
$253.35
10% off
new price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Oversized
- Length 1 ft
- Thickness Tolerance -0.002 in
- End Type Square
Product Information
- Brand Zoro Select
- MFR # WWGDISPKSSOV031
- Zoro # G2637661
- Country of Origin United States
- Category Key Stock Assortments
Dimensions
Length | 1 ft |
Length Tolerance | +0.000/-0.125 in |
Number of Sizes | 7 |
Details
Item | Key Stock Assortment |
System of Measurement | Inch |
Type | Oversized |
Number of Pieces | 31 |
Thickness Tolerance | -0.002 in |
End Type | Square |
Material | 18-8 Stainless Steel |
Finish | Plain |
Includes | 12 in Lengths (5) Each: 1/8x1/8 in, 3/16x3/16 in, 1/4x1/4 in, 5/16x5/16 in, 3/8x3/8 in, (3) Each: 7/16x7/16 in, 1/2x1/2 in, Standable Chipboard Container |
Tensile Strength (PSI) | 35,000 psi |
Rockwell Hardness | B80 |
Key Shape | Straight |
Manufacturer Location | Made in USA* |
Made in North America | Yes |
Material Grade/Class | 18-8 |
Tensile Strength | 35,000 psi |
Key Type | Oversized |
Description
Key Stock Assortment, System of Measurement Inch, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thickness Tolerance +0.000/-0.002 in, Length 1 ft, Length Tolerance +0.000/-0.125 in, Number of Pieces 31, Number of Sizes 7, Manufacturer Location Made in USA*, Includes (3) 1/2x1/2 in, (3) 7/16x7/16 in, (5) 1/4x1/4 in, (5) 1/8x1/8 in, (5) 3/16x3/16 in, (5) 3/8x3/8 in, (5) 5/16x5/16 in, Standable Chipboard Container, Product Type Straight Key Stock Assortment, Key Shape Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1-1/2 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (U51044.050.0150)
- ZORO SELECT Self-Drilling Screw, 1/4" x 1 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.025.0100)
- ZORO SELECT Nylon Insert Lock Nut, #2-56, Steel, Grade 2, Zinc Plated, 9/64 in Ht, 100 PK (U12300.008.0001)
- PRIMELINE TOOLS Toggle Bolt, 2" L, 50 PK (MP10529)
- ZORO SELECT Oversized Key Stock Assortment, 18-8 Stainless Steel (WWGDISPKSSOV007)
- ZORO SELECT Oversized Key Stock Assortment, Steel (WWGDISKSZCOV031)
- ZORO SELECT Oversized Key Stock Assortment, Steel (WWGDISKSZCOV007)
- ZORO SELECT Oversized Woodruff Key Assortment, 1035 Steel, Plain, 600 Pieces, +0.001 in Thick Tolerance (JBDL24WK25)
- ZORO SELECT Step Step Key Assortment, Steel, Zinc, 7 Pieces, -0.002 in Thick Tolerance (WWGDISPSK007)
- ZORO SELECT Oversized Machine Key Kit, Steel (WWGDISPMKM025OB)
- HERITAGE Undersized Key Stock Assortment, 300 Series Stainless Steel, Plain (801010-1000)
- Zoro Select Key Stock Assortments