Shop All Oversized Key Stock
Zoro Select
Oversized Key Stock, 36 in L, 9/16 in W, 9/16 in H, Carbon Steel
Mfr # WWG350562056236
Zoro # G3023876
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Oversized
- Length 36 in
- Width 9/16 in
- Material Carbon Steel
Product Information
- Brand Zoro Select
- MFR # WWG350562056236
- Zoro # G3023876
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 36 in |
Width | 9/16 in |
Height | 9/16 in |
Length Tolerance | -0.125 in |
Size | 9/16 x 9/16" |
Width Tolerance | +0.002/-0.000 in |
Details
Item | Key Stock |
System of Measurement | Inch |
Type | Oversized |
Material | Carbon Steel |
Finish | Plain |
Tensile Strength (PSI) | 64,000 psi |
Rockwell Hardness | B85 |
Thickness Tolerance | 0.002 |
Features | Magnetic |
Application | Make Your Own Key |
Material Grade/Class | Grade 1018/Grade 1045 |
Key Type | Oversized |
Manufacturer Location | Made in USA* |
Key Shape | Straight |
Tensile Strength | 64,000 psi |
Made in North America | Yes |
Standards | ASTM A29 |
Description
Key Stock,3 ft L,Steel,0.565 in W, System of Measurement Inch, Material Steel, Material Grade/Class Grade 1018/Grade 1045, Finish Plain, Height 9/16 in, Thickness Tolerance +0.002/-0.000 in, Length 3 ft, Length Tolerance +0.000/-0.125 in, Width 9/16 in, Width Tolerance +0.002/-0.000 in, Pack Size Small Pack, Made in North America Yes, Standards ASTM A29, Key Shape Straight, Rockwell Hardness B85, Features Magnetic, Tensile Strength 64,000 psi, Manufacturer Location Made in USA*
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive, 282 PK (53982)
- BRADY VELCRO Brand ONE-WRAP Roll 0.5 in W x 25 yd L Purple (152179)
- MIDWEST FASTENER MIDWEST FASTENER 14997 Nut and Washer Kit, 235 (14997)
- ZORO SELECT M24-3.00 Socket Head Cap Screw, Zinc Plated Steel, 140 mm Length, 5 PK (M07160.240.0140)
- ZORO SELECT Oversized Key Stock, 36 in L, 5/16 in W, 5/16 in H, Carbon Steel (WWG350312031236)
- ZORO SELECT Oversized Key Stock, 36 in L, 3/8 in W, 3/8 in H, Carbon Steel (WWG350375037536)
- ZORO SELECT Oversized Key Stock, 36 in L, 5/32 in W, 5/32 in H, Carbon Steel (WWG350156015636)
- ZORO SELECT Oversized Key Stock, 12 in L, 9/16 in W, 3/4 in H, Carbon Steel (WWG360562075012)
- ZORO SELECT Oversized Key Stock, 305 mm L, 12 mm W, 12 mm H, Carbon Steel (WWG361212305)
- ZORO SELECT Oversized Key Stock, 12 in L, 11/16 in W, 11/16 in H, Carbon Steel (WWG360687068712)
- ZORO SELECT Oversized Key Stock, 305 mm L, 6 mm W, 6 mm H, Carbon Steel (WWG360606305)
- Zoro Select Oversized Key Stock