Shop All Oversized Key Stock
Zoro Select
Oversized Key Stock, 36 in L, 7/16 in W, 7/16 in H, Carbon Steel
Mfr # WWG350437043736
Zoro # G2615067
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Oversized
- Length 36 in
- Width 7/16 in
- Material Carbon Steel
Product Information
- Brand Zoro Select
- MFR # WWG350437043736
- Zoro # G2615067
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 36 in |
Width | 7/16 in |
Height | 7/16 in |
Length Tolerance | -0.125 in |
Size | 7/16 x 7/16" |
Width Tolerance | +0.002/-0.000 in |
Details
Item | Key Stock |
System of Measurement | Inch |
Type | Oversized |
Material | Carbon Steel |
Finish | Plain |
Tensile Strength (PSI) | 64,000 psi |
Thickness Tolerance | 0.002 |
Features | Magnetic |
Rockwell Hardness | B85 |
Application | Make Your Own Key |
Key Shape | Straight |
Standards | ASTM A29 |
Material Quality Standards | ASTM A29 |
Key Type | Oversized |
Made in North America | Yes |
Manufacturer Location | Made in USA* |
Tensile Strength | 64,000 psi |
Material Grade/Class | Grade 1018/Grade 1045 |
Description
Key Stock,3 ft L,Steel,0.44 in W, System of Measurement Inch, Material Steel, Material Grade/Class Grade 1018/Grade 1045, Finish Plain, Height 7/16 in, Thickness Tolerance +0.002/-0.000 in, Length 3 ft, Length Tolerance +0.000/-0.125 in, Width 7/16 in, Width Tolerance +0.002/-0.000 in, Pack Size Small Pack, Made in North America Yes, Standards ASTM A29, Key Shape Straight, Rockwell Hardness B85, Features Magnetic, Tensile Strength 64,000 psi, Manufacturer Location Made in USA*
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Slotted Spanner Lock Nut, M24-1.50, Steel, Class 5, Blackened (240XSNA)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 4-1/2 in Length, 25 PK (430252-PG)
- ZORO SELECT Tanged Helical Insert, Free-Running, #8-32 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-8GX1.0D)
- AMPG Barrel Nut, #10-32, 1/2 in Brl Lg, 5/16 in Brl Dia, Brass Unfinished (Z4645)
- ZORO SELECT Oversized Key Stock, 36 in L, 3/8 in W, 3/8 in H, Carbon Steel (WWG350375037536)
- ZORO SELECT Oversized Key Stock, 36 in L, 3/4 in W, 3/4 in H, Carbon Steel (WWG350750075036)
- ZORO SELECT Oversized Key Stock, 36 in L, 5/32 in W, 5/32 in H, Carbon Steel (WWG350156015636)
- ZORO SELECT Oversized Key Stock, 12 in L, 9/16 in W, 3/4 in H, Carbon Steel (WWG360562075012)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/16 in W, 1/16 in H, Carbon Steel (WWG350062006212)
- ZORO SELECT Oversized Key Stock, 12 in L, 1-1/8 in W, 1-1/8 in H, Carbon Steel (WWG361125112512)
- ZORO SELECT Oversized Key Stock, 36 in L, 1/2 in W, 1/2 in H, Carbon Steel (WWG350500050036)
- Zoro Select Oversized Key Stock