Shop All Oversized Key Stock
Zoro Select
Oversized Key Stock, 36 in L, 1 in W, 1 in H, Carbon Steel
Mfr # WWG351000100036
Zoro # G2658162
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Oversized
- Length 36 in
- Width 1 in
- Material Carbon Steel
Product Information
- Brand Zoro Select
- MFR # WWG351000100036
- Zoro # G2658162
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 36 in |
Width | 1 in |
Height | 1 in |
Length Tolerance | -0.125 in |
Size | 1 x 1" |
Width Tolerance | +0.003/-0.000 in |
Details
Item | Key Stock |
System of Measurement | Inch |
Type | Oversized |
Material | Carbon Steel |
Finish | Plain |
Tensile Strength (PSI) | 64,000 psi |
Rockwell Hardness | B85 |
Application | Make Your Own Key |
Thickness Tolerance | 0.003 |
Features | Magnetic |
Material Grade/Class | Grade 1018/Grade 1045 |
Made in North America | Yes |
Manufacturer Location | Made in USA* |
Key Shape | Straight |
Standards | ASTM A29 |
Key Type | Oversized |
Tensile Strength | 64,000 psi |
Description
Key Stock,3 ft L,Steel,1.003 in W, System of Measurement Inch, Material Steel, Material Grade/Class Grade 1018/Grade 1045, Finish Plain, Height 1 in, Thickness Tolerance +0.003/-0.000 in, Length 3 ft, Length Tolerance +0.000/-0.125 in, Width 1 in, Width Tolerance +0.003/-0.000 in, Pack Size Small Pack, Made in North America Yes, Standards ASTM A29, Key Shape Straight, Rockwell Hardness B85, Features Magnetic, Tensile Strength 64,000 psi, Manufacturer Location Made in USA*, Key Type Oversized
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Self-Drilling Screw, #12 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 107 PK (09782)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 100 PK (U37183.025.0001)
- J.W. WINCO Slotted Spanner Lock Nut, M45-1.50, Steel, Class 5, Blackened (450XSNA)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 45 mm Length, 50 PK (M55050.050.0045)
- ZORO SELECT Oversized Key Stock, 36 in L, 7/8 in W, 7/8 in H, Carbon Steel (WWG350875087536)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/32 in W, 3/32 in H, Carbon Steel (WWG350093009312)
- ZORO SELECT Oversized Key Stock, 305 mm L, 4 mm W, 4 mm H, Carbon Steel (WWG360404305)
- ZORO SELECT Oversized Key Stock, 12 in L, 7/8 in W, 7/8 in H, Carbon Steel (WWG350875087512)
- ZORO SELECT Oversized Key Stock, 12 in L, 5/32 in W, 5/32 in H, Carbon Steel (WWG350156015612)
- ZORO SELECT Oversized Key Stock, 12 in L, 11/16 in W, 11/16 in H, Carbon Steel (WWG360687068712)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/2 in W, 1 in H, Carbon Steel (WWG360500100012)
- Zoro Select Oversized Key Stock