Shop All Oversized Key Stock
Zoro Select
Oversized Key Stock, 305 mm L, 7 mm W, 18 mm H, Carbon Steel
Mfr # WWG361807305
Zoro # G2687641
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Type Oversized
- Length 305 mm
- Material Carbon Steel
- Finish Zinc
Product Information
- Brand Zoro Select
- MFR # WWG361807305
- Zoro # G2687641
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 305 mm |
Width | 7 mm |
Height | 18 mm |
Length Tolerance | -0.005mm |
Size | 7 x 18mm |
Width Tolerance | +0.080/-0.000 mm |
Details
Item | Key Stock |
System of Measurement | Metric |
Type | Oversized |
Material | Carbon Steel |
Finish | Zinc |
Tensile Strength (PSI) | 64,000 psi |
Rockwell Hardness | B85 |
Thickness Tolerance | +0.076mm |
Features | Magnetic |
Application | Make Your Own Key |
Key Type | Oversized |
Made in North America | Yes |
Material Grade/Class | Ungraded |
Tensile Strength | 64,000 psi |
Key Shape | Straight |
Standards | DIN 6880 |
Manufacturer Location | Made in USA* |
Description
Key Stock,305mm L,Steel,7.08mm W, System of Measurement Metric, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Height 18 mm, Thickness Tolerance +0.080/-0.000 mm, Length 305 mm, Length Tolerance +0.000/-0.005 mm, Width 7.08 mm, Width Tolerance +0.080/-0.000 mm, Pack Size Small Pack, Made in North America Yes, Standards DIN 6880, Key Shape Straight, Rockwell Hardness B85, Features Magnetic, Tensile Strength 64,000 psi, Manufacturer Location Made in USA*, Key Type Oversized
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTENATION Cinch Strap, No Adhesive, 18 in, 1 in Wd, Black, 10 PK (1X18KVVS)
- ZORO SELECT Split Lock Washer, For Screw Size M18 Steel, Zinc Plated Finish, 25 PK (M37020.180.0001)
- ZORO SELECT Hex Nut, 5/8"-18, Steel, Grade 8, Black Oxide, 55/64 in Ht, 10 PK (U11095.062.0001)
- ZORO SELECT Taper Pin, Standard, Steel, #7 x 1-1/2, PK5 (U39000.409.0150)
- ZORO SELECT Oversized Key Stock, 305 mm L, 18 mm W, 18 mm H, Carbon Steel (WWG361818305)
- ZORO SELECT Oversized Key Stock, 305 mm L, 12 mm W, 20 mm H, Carbon Steel (WWG362012305)
- ZORO SELECT Oversized Key Stock, 305 mm L, 10 mm W, 10 mm H, Carbon Steel (WWG361010305)
- ZORO SELECT Oversized Key Stock, 305 mm L, 8 mm W, 10 mm H, Carbon Steel (WWG361008305)
- ZORO SELECT Oversized Key Stock, 36 in L, 7/16 in W, 7/16 in H, Carbon Steel (WWG350437043736)
- ZORO SELECT Oversized Key Stock, 305 mm L, 7 mm W, 8 mm H, Carbon Steel (WWG360807305)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/32 in W, 3/32 in H, Carbon Steel (WWG350093009312)
- Zoro Select Oversized Key Stock