Shop All Oversized Key Stock
Zoro Select
Oversized Key Stock, 12 in L, 7/16 in W, 7/16 in H, 18-8 Stainless Steel
Mfr # WWG750437043712
Zoro # G2620615
original price:
$17.97
26% off
new price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Oversized
- Length 12 in
- Width 7/16 in
- Material 18-8 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # WWG750437043712
- Zoro # G2620615
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 12 in |
Width | 7/16 in |
Height | 7/16 in |
Length Tolerance | -0.125 in |
Size | 7/16 x 7/16" |
Width Tolerance | +0.003/-0.000 in |
Details
Item | Key Stock |
System of Measurement | Inch |
Type | Oversized |
Material | 18-8 Stainless Steel |
Finish | Plain |
Tensile Strength (PSI) | 35,000 psi |
Thickness Tolerance | 0.004 |
Rockwell Hardness | HRB 82 |
Application | Make Your Own Key |
Features | Mildly Magnetic |
Key Shape | Straight |
Manufacturer Location | Made in USA* |
Made in North America | Yes |
Material Quality Standards | ASTM A484 |
Material Grade/Class | 18-8 |
Key Type | Oversized |
Tensile Strength | 35,000 psi |
Description
Key Stock,12 in L,SS,7/16 in W, System of Measurement Inch, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Height 7/16 in, Thickness Tolerance +0.003/-0.000 in, Length 12 in, Length Tolerance +0.000/-0.125 in, Width 7/16 in, Width Tolerance +0.003/-0.000 in, Pack Size Small Pack, Made in North America Yes, Key Shape Straight, Rockwell Hardness HRB 82, Features Mildly Magnetic, Tensile Strength 35,000 psi, Manufacturer Location Made in USA*
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 5 PK (53417)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Zinc Plated Steel, 12 mm L, 20 PK (72982)
- ZORO SELECT Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U31830.016.0100)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 6 in L, 10 PK (U04006.062.0600)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/16 in W, 3/16 in H, 18-8 Stainless Steel (WWG750187018712)
- ZORO SELECT Oversized Key Stock, 12 in L, 5/16 in W, 5/16 in H, 18-8 Stainless Steel (WWG750312031212)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, 18-8 Stainless Steel (WWG750500050012)
- ZORO SELECT Oversized Key Stock, 12 in L, 13/16 in W, 13/16 in H, Carbon Steel (WWG350812081212)
- ZORO SELECT Oversized Key Stock, 305 mm L, 20 mm W, 20 mm H, 18-8 Stainless Steel (WWG752020305)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/8 in W, 3/8 in H, Carbon Steel (WWG360375037512)
- ZORO SELECT Oversized Key Stock, 12 in L, 5/16 in W, 5/16 in H, Carbon Steel (WWG350312031212)
- Zoro Select Oversized Key Stock