Shop All Oversized Key Stock
Download CAD Files
Zoro Select
Oversized Key Stock, 12 in L, 1/2 in W, 3/4 in H, Carbon Steel
Mfr # WWG360500075012
Zoro # G3031226
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Oversized
- Length 12 in
- Material Carbon Steel
- Finish Zinc
Product Information
- Brand Zoro Select
- MFR # WWG360500075012
- Zoro # G3031226
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 12 in |
Width | 1/2 in |
Height | 3/4 in |
Length Tolerance | -0.125 in |
Size | 1/2 x 3/4" |
Width Tolerance | +0.003/-0.000 in |
Details
Item | Key Stock |
System of Measurement | Inch |
Type | Oversized |
Material | Carbon Steel |
Finish | Zinc |
Tensile Strength (PSI) | 64,000 psi |
Rockwell Hardness | HRB 50 |
Thickness Tolerance | 0.003 |
Features | Magnetic |
Application | Make Your Own Key |
Material Quality Standards | ASTM A29 |
Manufacturer Location | Made in USA* |
Tensile Strength | 64,000 psi |
Made in North America | Yes |
Key Type | Oversized |
Material Grade/Class | Grade 1018/Grade 1045 |
Key Shape | Straight |
Description
Key Stock,12 in L,Steel,3/4 in W, System of Measurement Inch, Material Steel, Material Grade/Class Grade 1018/Grade 1045, Finish Zinc Plated, Height 1/2 in, Thickness Tolerance +0.003/-0.000 in, Length 12 in, Length Tolerance +0.000/-0.125 in, Width 3/4 in, Width Tolerance +0.003/-0.000 in, Pack Size Small Pack, Made in North America Yes, Properties Corrosion Resistant, Key Shape Straight, Rockwell Hardness HRB 50, Features Magnetic, Tensile Strength 64,000 psi
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pin, Groove .375 Dia X 2.00 Lg (26762)
- MIDWEST FASTENER Sheet Metal Screw, 5/16" x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 10 PK (37623)
- HILLMAN Common Nail, 3/4 in L, Steel, 6 PK (9524)
- ZORO SELECT Split Lock Washer, For Screw Size M10 Stainless Steel, Plain Finish, 50 PK (M51450.100.0001)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/8 in W, 7/16 in H, Carbon Steel (WWG360375043712)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/16 in W, 5/16 in H, Carbon Steel (WWG360187031212)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/2 in W, 5/8 in H, Carbon Steel (WWG360500062512)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/4 in W, 1/4 in H, Carbon Steel (WWG350250025012)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/8 in W, 3/8 in H, Carbon Steel (WWG360375037512)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/4 in W, 1 in H, Carbon Steel (WWG360750100012)
- ZORO SELECT Oversized Key Stock, 305 mm L, 10 mm W, 16 mm H, Carbon Steel (WWG361610305)
- Zoro Select Oversized Key Stock