Shop All Circuit Breaker & Panelboard Accessories
Zoro Select
Oversized Breaker Lockout, 2-3/4" H
Mfr # 45MZ70
Zoro # G1011891
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Breakers 2-1/4 in W x 7/8 in L
- Number of Poles 1
- Features Thumb Screw Tightening Mechanism
- Padlock Shackle Max. Dia. 9/32 in
- Max. Number of Padlocks 1
Product Information
- Brand Zoro Select
- MFR # 45MZ70
- Zoro # G1011891
- Country of Origin India
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Padlock Shackle Max. Dia. | 9/32 in |
Height | 2 3/4 in |
Width | 3 3/4 in |
Length | 2 5/8 in |
Length (Straight Wireway) | 2 5/8 in |
Details
Item | Oversized Breaker Lockout |
For Use With | Breakers 2-1/4 in W x 7/8 in L |
Number of Poles | 1 |
Features | Thumb Screw Tightening Mechanism |
Max. Number of Padlocks | 1 |
Circuit Breaker Poles | 1 |
OSHA Compliant | Yes |
Standards | OSHA 1910.147 |
Lockout Type | Clamp-On |
Color | Red |
Material | Polypropylene and Nylon |
Circuit Breaker Voltage | 480/600 |
Description
Oversized Breaker Lockout, Clamp-On, Circuit Breaker Voltage 480/600, For Use With Breakers 2-1/4 in W x 7/8 in L, Max. Number of Padlocks 1, Padlock Shackle Max. Dia. 9/32 in, Red, Height 2 3/4 in, Width 3 3/4 in, Length 2 5/8 in, Material Polypropylene and Nylon, Circuit Breaker Poles 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER UL Class Fuse, MDL Series, Time-Delay, 1A, 250V AC, 5 PK (67265)
- SQUARE D Replacement Contact Kit, NEMA 1 and 1P (9998SL3)
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 18 in. (EXGJH-118)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 17.5A, 600V AC, Non-Indicating (FNQ-R-17-1/2)
- ZORO SELECT Circuit Breaker Lockout, 1-3/4"H (45MZ69)
- ZORO SELECT Miniature Circuit Breaker Lockout, Yellow (45MZ72)
- SQUARE D External Operator, HD, HG, JD, JG Breakrs (S29340)
- SCHNEIDER ELECTRIC Shunt Trip Release, 6A, 12 to 24V AC/12 to 24V DC, 0 Poles (M9A26948)
- SQUARE D Panelboard accessory, NF, deadfront service kit, 400A, 3 phase, 42 spaces (NFRPL442L4)
- BLUE SEA SYSTEMS Blue Sea 8097 AC 6 Position Toggle Circuit Breaker Panel - White Switc (8097)
- BRADY Circuit Breaker Lockout Rail, 120/277V AC, 2, 3 Poles (148702)
- Zoro Select Circuit Breaker & Panelboard Accessories