Shop All Overboots and Overshoes
Zoro Select
Overboots, Mens, Size 18, Yellow, PR
Mfr # 151018
Zoro # G9663123
product price: $45.59
/pr
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Rubber
- Gender Men's
- Toe Type Plain
- Waterproof Yes
Product Information
- Brand Zoro Select
- MFR # 151018
- Zoro # G9663123
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | 18 |
Height | 17" |
Fits Shoe Size | 16 |
Boot Height | 17 in |
Details
Color | Yellow |
Material | Rubber |
Gender | Men's |
Toe Type | Plain |
Waterproof | Yes |
Closure Type | Slip On |
Item | Overboots |
Footwear Sole Pattern | Bar Grip |
Metatarsal Guard | No |
Predominant Footwear Color | Yellow |
Outsole Material | Rubber |
Upper Material | Rubber |
Midsole Material | Rubber |
Series | 1510 |
Description
Overboots, Footwear Sole Pattern Bar Grip, Toe Type Plain, Yellow, Fits Shoe Size 16, Boot Height 17 in, Men's, Metatarsal Guard No, Size 18, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, 14 in Height, Plastic, Authorized Personnel Only (WS-Authorized Personnel Only)
- HY-KO Tyvek Sign Roll/100 Pc Sign 11" x 11" (A03140)
- NMC Four Digit 1993 Placard, Material: Adhesive Backed Vinyl (DL400P)
- IMPACTO Back Coach w/Suspenders, XXL, 46-52" (BC60)
- ZORO SELECT Overboots, Mens, Size 17, Yellow, PR (151017)
- ZORO SELECT Overboots, Mens, Size 9, Yellow, PR (151009)
- ZORO SELECT Overboots, Mens, Size 8, Yellow, PR (151008)
- ZORO SELECT Overboots, Mens, Size 13, Yellow, PR (151013)
- ZORO SELECT Overboots, Mens, Size 10, Yellow, PR (151010)
- ZORO SELECT Overboots, Mens, L, PULLON, Yllw, Latex, PR (4T266)
- TINGLEY Workbrutes 10 Frigiflex PVC Overboots (35121.MD)
- Zoro Select Foot Protection