Shop All Overboots and Overshoes
Zoro Select
Overboot, Mens, XL, Pull On, Yllw, Latex, PR
Mfr # 9759100
Zoro # G0005607
product price: $14.35
/pr
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Rubber
- Gender Men's
- Toe Type Plain
- Waterproof Yes
Product Information
- Brand Zoro Select
- MFR # 9759100
- Zoro # G0005607
- UPC # 190735518960
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | XL |
Height | 12" |
Boot Height | 12 in |
Fits Shoe Size | 12 to 13 |
Description
Overboot, Mid-Calf, Footwear Sole Pattern Ribbed, Toe Type Plain, Yellow, Fits Shoe Size 12 to 13, Boot Height 12 in, Men's, Metatarsal Guard No, Size XL, Waterproof Yes, Upper Material Latex, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Lime L Lightweight Hi-Vis Rain Pants - Class E (8916)
- ACCUFORM Poster, Guidelines For Forklift, 18 x 24 (SP124481L)
- BRADY Quality Control 0.625 in H x 1.5 i, PK 25 (WO-38-PK)
- PIG PIG Sediment Filter Sock Black ext. dia. 5" x 5' L (FLT786-BK)
- ZORO SELECT Overboots, Mens, M, PULLON, Yllw, Latex, PR (4T265)
- ZORO SELECT Overboot, Mens, 2XL, Pull On, Yllw, Latex, PR (6ZCH3)
- ZORO SELECT Overboot, Mens, 3XL, Pull On, Yllw, Latex, PR (6ZCH4)
- ZORO SELECT Overboots, Mens, Size 18, Yellow, PR (151018)
- ZORO SELECT Overboots, Mens, Size 14, Yellow, PR (151014)
- ZORO SELECT Overboots, Mens, Size 11, Yellow, PR (151011)
- IMPACTO Overshoe, Men, XS, Pull On, Blk/Gray, PVC, PR (TTXS)
- Zoro Select Foot Protection