Shop All Safety and Security Mirrors
This Product is Discontinued
Zoro Select
OutdoorConvexMirror, 26in, Scratch Resist (Discontinued)
Mfr # SCVO-SR-26T-PB-VT
Zoro # G8855996
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mirror Material Acrylic
- Diameter 26 in
- Backing Material Plastic
- Height 26"
- Mirror Environment Indoor & Light Outdoor
Product Information
- Brand Zoro Select
- MFR # SCVO-SR-26T-PB-VT
- Zoro # G8855996
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 26 in |
Height | 26" |
Details
Item | Outdoor Convex Mirror |
Mirror Material | Acrylic |
Backing Material | Plastic |
Mirror Environment | Indoor & Light Outdoor |
Approximate Viewing Distance | 30 ft |
Viewing Angle | 160 Degrees |
Includes Mounting Hardware | Yes |
Includes | Mounting Bracket |
Mirror Shape | Round |
Rim Material | Vinyl Coated Aluminum |
Mounting Bracket Type | Telescoping |
Mirror Style | Convex Mirror |
Description
Outdoor Convex Mirror, Mirror Style Convex Mirror, Mirror Shape Round, Rim Material Vinyl Coated Aluminum, Mirror Material Acrylic, Backing Material Plastic, Diameter 26 in, Viewing Angle 160 Degrees , Mounting Bracket Type Telescoping, Approximate Viewing Distance 30 ft, Includes Mounting Hardware Yes, Mirror Environment Indoor/Outdoor, Includes Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.