Shop All Safety and Security Mirrors
This Product is Discontinued
Zoro Select
Outdoor Convex Mirror, 48 Dia, Acrylic (Discontinued)
Mfr # TCVO-48T-PB
Zoro # G9006995
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Mirror Material Acrylic
- Diameter 48"
- Backing Material Plastic
- Mirror Environment Outdoor
- Approximate Viewing Distance 45 ft
Product Information
- Brand Zoro Select
- MFR # TCVO-48T-PB
- Zoro # G9006995
- UPC # 190735108505
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 48" |
Details
Item | Outdoor Convex Mirror |
Mirror Material | Acrylic |
Backing Material | Plastic |
Mirror Environment | Outdoor |
Approximate Viewing Distance | 45 ft |
Viewing Angle | 160 Degrees |
Includes Mounting Hardware | Yes |
Mirror Shape | Circular |
Includes | Mounting Bracket |
Material | Acrylic |
Mounting Bracket Type | Telescoping |
Mirror Style | Convex Mirror |
Rim Material | Aluminum |
Features | Shatter Resistant |
Description
Outdoor Convex Mirror, Mirror Style Convex Mirror, Mirror Shape Round, Rim Material Aluminum, Mirror Material Acrylic, Backing Material Plastic, Diameter 48 in, Viewing Angle 160 Degrees , Mounting Bracket Type Telescoping, Approximate Viewing Distance 45 ft, Includes Mounting Hardware Yes, Mirror Environment Outdoor, Includes Mounting Bracket
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.