Shop All Safety and Security Mirrors
This Product is Discontinued
Zoro Select
Outdoor Convex Mirror, 30 in dia, Acrylic (Discontinued)
Mfr # SCVIP-30T-VT
Zoro # G7809024
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mirror Material Acrylic
- Diameter 30 in
- Backing Material Hardboard
- Mirror Environment Indoor & Light Outdoor
- Height 30"
Product Information
- Brand Zoro Select
- MFR # SCVIP-30T-VT
- Zoro # G7809024
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 30 in |
Height | 30" |
Details
Item | Outdoor Convex Mirror |
Mirror Material | Acrylic |
Backing Material | Hardboard |
Mirror Environment | Indoor & Light Outdoor |
Approximate Viewing Distance | 35 ft |
Viewing Angle | 160 Degrees |
Includes Mounting Hardware | Yes |
Includes | Mounting Bracket |
Mirror Shape | Round |
Rim Material | Vinyl Coated Aluminum |
Mirror Style | Convex Mirror |
Mounting Bracket Type | Telescoping |
Description
Outdoor Convex Mirror, Mirror Style Convex Mirror, Mirror Shape Round, Rim Material Vinyl Coated Aluminum, Mirror Material Acrylic, Backing Material Hardboard, Diameter 30 in, Viewing Angle 160 Degrees , Mounting Bracket Type Telescoping, Approximate Viewing Distance 35 ft, Includes Mounting Hardware Yes, Mirror Environment Indoor/Outdoor, Includes Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.