Shop All Safety and Security Mirrors
Zoro Select
Outdoor Convex Mirror, 15x24, Rectangular
Mfr # DRTHP-15X24
Zoro # G7926274
product price: $79.39
/ea
Free Shipping & Returns
$79.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 15 in
- Width 24 in
- Viewing Angle 160 Degrees
- Mirror Shape Rectangular
- Includes Double Swivel Mounting Brackets
Product Information
- Brand Zoro Select
- MFR # DRTHP-15X24
- Zoro # G7926274
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Height | 15 in |
Width | 24 in |
Length | 15 in |
Width and Height | 24 in x 15 in |
Details
Viewing Angle | 160 Degrees |
Mirror Shape | Rectangular |
Includes | Double Swivel Mounting Brackets |
Backing Material | Hardboard |
Includes Mounting Hardware | Yes |
Item | Outdoor Convex Mirror |
Mirror Environment | Indoor & Light Outdoor |
Approximate Viewing Distance | 28 ft |
Mirror Material | Acrylic |
Mounting Bracket Type | 2 Swivel Telescope |
Rim Material | Vinyl Coated Aluminum |
Mirror Style | Convex Mirror |
Description
Outdoor Convex Mirror, Mirror Style Convex Mirror, Mirror Shape Rectangular, Rim Material Vinyl Coated Aluminum, Mirror Material Acrylic, Backing Material Hardboard, Length 15 in, Width 24 in, Viewing Angle 160 Degrees , Mounting Bracket Type 2 Swivel Telescope, Approximate Viewing Distance 28 ft, Includes Mounting Hardware Yes, Mirror Environment Indoor/Outdoor, Includes Double Swivel Mounting Brackets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Diamond-Plate Commercial" Step Mat - 10" x 36" - 6pack (10-104-014P)
- SPEAKMAN Eyewash Station in Silver (SE-590)
- ALLEGRO INDUSTRIES Fan 20 High Output, 952506 (9525-06)
- ERB SAFETY T-Shirt, Short Sleeve, Hi-Viz, Lime, 5XL (64024)
- ZORO SELECT Convex Mirror, Hard Board Back, 18in Dia (SCVI-18T-CLIP)
- ZORO SELECT Half Dome Mirror, 26In., ABS Plastic (ONV-180-26)
- ZORO SELECT Full Dome Mirror, 32In., Acrylic (ONV-360-32)
- ZORO SELECT Rectangular Indoor/Outdoor Convex Mirror, 180° Viewing Angle (VM-2 X 8)
- ZORO SELECT Indoor Convex Mirror, 26 in dia, Acrylic (SCVI-26T)
- OMNI-VIEW 32 in. Full Dome Mirror, Polycarbonate (ONV-360-32-PC)
- Zoro Select Safety and Security Mirrors