Shop All Safety and Security Mirrors
Zoro Select
Outdoor Convex, 30 in., 30 ft.
Mfr # TCVO-30T-PB
Zoro # G7941211
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mirror Material Acrylic
- Diameter 30"
- Backing Material Plastic
- Mirror Environment Outdoor
- Approximate Viewing Distance 30 ft
Product Information
- Brand Zoro Select
- MFR # TCVO-30T-PB
- Zoro # G7941211
- UPC # 00680474416035
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 30" |
Details
Item | Convex Mirror |
Mirror Material | Acrylic |
Backing Material | Plastic |
Mirror Environment | Outdoor |
Approximate Viewing Distance | 30 ft |
Viewing Angle | 160 Degrees |
Includes Mounting Hardware | Yes |
Includes | Mounting Bracket |
Mirror Shape | Circular |
Material | Acrylic |
Rim Material | Aluminum |
Mirror Style | Convex Mirror |
Mounting Bracket Type | Telescoping |
Features | Shatter Resistant |
Description
Outdoor Convex, Mirror Style Convex Mirror, Mirror Shape Round, Rim Material Aluminum, Mirror Material Acrylic, Backing Material Plastic, Diameter 30 in, Viewing Angle 160 Degrees , Mounting Bracket Type Telescoping, Approximate Viewing Distance 30 ft, Includes Mounting Hardware Yes, Mirror Environment Outdoor, Includes Mounting Bracket, Mounting Location Wall or Ceiling
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY SensaTouch, Latex Disposable Gloves, 11 mil Palm, Latex, Powder-Free, L, 50 PK, Blue (5049L)
- CONDOR Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, 477R41 (477R41)
- PROPPER Coverall, Chest 37 to 38In., Freedom Green (F51154638838R)
- MECHANIX WEAR Mechanics Style Gloves, Black, M/9, PR (CWKH15-05-009)
- ZORO SELECT Half Dome Mirror, 32In., Acrylic (ONV-180-32)
- ZORO SELECT Full Dome Mirror, 32 In., Acrylic Hi Viz (ONV-360-32-SB)
- ZORO SELECT Half Dome Mirror, 32In., Polycarbonate (ONV-180-32-PC)
- ZORO SELECT Wide View Convex, 32 in., 72 ft. (SCVI-32T-7DP)
- ZORO SELECT Qtr Dome Mirror, 18In., Scratch Res Acryl (ONV-SR-90-18)
- ZORO SELECT Half Dome Mirror, 26 In., Acrylic Hi Viz (ONV-180-26-SB)
- SE-KURE Outdoor Convex Gal.Metal Back 2 T Bkts (DCVO-30T-GB)
- Zoro Select Safety and Security Mirrors